Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lmt Swtch Head, Crossroller Plunger, Top

  • Mfr # D4C0003

  • Zoro # G2337291


product price: $46.19
/ea

Key Features

For Use With
Mfr. No. D4C1603
IP Rating
IP67
Movement
Top
Standards
CCC, CSA, EN, UL Listed
Operating Force
11.77 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4C0003
Zoro #
G2337291
UPC #
-
Country of Origin
Japan

Dimensions

Actuator Length
1.26 in
Arm Width
0.17 in
Overall Width
1.57 in
Overall Depth
0.63 in
Arm Length - Maximum
1.26 in
Overall Height
1.15 in

Details

Item
Limit Switch Head
For Use With
Mfr. No. D4C1603
IP Rating
IP67
Movement
Top
Standards
CCC, CSA, EN, UL Listed
Operating Force
11.77 N
NEMA Rating
1, 12, 13, 3, 3R, 4, 5, 6
Amps
Not Specified
Travel
Not Specified
Contact Form
Not Specified
Operating Temp.
-14 Degrees to 158 Degrees F
Voltage Rating
Not Specified
Actuator Location
Top
Actuator Style
Cross Roller Plunger
Description/Special Features
Not Specified
Features
Sealed Cable Entrance, Multiple Mounting Possible
Series
D4C
Arm Material
Stainless Steel
Compatible with Manufacturer Model Number
D4C1603
Arm Adjustability
Fixed
Operating Temperature - Minimum
14 Degrees F
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 5, 6
Compatible with Series
D4C
Overtravel
0.12 in
Operating Torque
52.04 in-lb
Differential Travel
0.01 in
Pretravel
0.07 in
Operating Temperature - Maximum
158 Degrees F
Directional Movement
Linear
Plunger Adjustability
Fixed
Compatible Manufacturer Part Number
D4C1603
Compatible Manufacturer Model Number
D4C1603
Compatible with Manufacturer Model No.
D4C1603
Compatible with Mfr. Model No.
D4C1603
For Use with Mfr Model Number
D4C1603
For Use With Mfr. Model Number
D4C1603
Compatible Pump Manufacturer Part Number
D4C1603
Compatible Mfr. Model Number
D4C1603

Description

Limit Switch Head, Actuator Style Cross Roller Plunger, Actuator Location Top, Actuator Length 1.26 in, Contact Form Not Specified, Amps Not Specified, Voltage Rating Not Specified, Travel Not Specified, Movement Top, Operating Force 11.77 N, Operating Temp. -14 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 3, 3R, 4, 5, 6, IP Rating IP67, Standards CCC, CSA, EN, UL Listed, For Use With Mfr. No. D4C1603

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.