Zoro Homepage

LY, pshin socket, 2 pole, lever

  • Mfr # PTF-08-PU

  • Zoro # G410190435


product price: $22.25
/ea

Key Features

Color
Black
Number of Pins
8
Width
24.8 mm
Depth
66.2 mm
Base Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTF-08-PU
Zoro #
G410190435
UPC #
4549734556002
Country of Origin
Malaysia

Dimensions

Width
24.8 mm
Depth
66.2 mm
Height
90 mm

Details

Color
Black
Number of Pins
8
Item
Relay Sockets and Hardware
Base Style
Square
Compatible with Manufacturer Model Number
LY1, LY2 without CR
Mounting Style
DIN Rail/Screw
Electrical Connection
Push-In
Current Rating
10 A
Compatible Manufacturer Part Number
LY1, LY2 without CR
Compatible Manufacturer Model Number
LY1, LY2 without CR
For Use With Mfr. Model Number
LY1, LY2 without CR
Compatible Relays
LY1, LY2
Compatible with Manufacturer Model No.
LY1, LY2 without CR
Compatible with Mfr. Model No.
LY1, LY2 without CR
For Use with Mfr Model Number
LY1, LY2 without CR
Compatible Pump Manufacturer Part Number
LY1, LY2 without CR
Compatible Mfr. Model Number
LY1, LY2 without CR

Description

Relay Sockets and Hardware, Current Rating 10 A, Electrical Connection Push-In, Number of Pins 8, Mounting Style DIN Rail/Screw, Color Black, Compatible Relays LY1, LY2, Compatible Manufacturer Part Number LY1, LY2 without CR, Depth 66.2 mm, Height 90 mm, Width 24.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.