This item is Discontinued.

Omron Miniature Sealed Snap Action Switch, Leaf, Lever Actuator, SPDT D2HW-C261M

Miniature Sealed Snap Action Switch, Leaf, Lever Actuator, SPDT (Discontinued)

  • Mfr # D2HW-C261M
  • Zoro # G1950365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2HW-C261M
Zoro #
G1950365
UPC #
-
Country of Origin
Japan

Dimensions

Lever Actuator Length - Snap Action Switch
0.55 in
Height - Snap Action Switch
0.28 in
Width - Snap Action Switch
0.73 in
Depth - Snap Action Switch
0.33 in
Mounting Dimension
0.51" Centers
Actuator Length
0.55"
Depth
0.33"
Mounting Dimension - Snap Action Switch
0.51 in Centers
Height
0.28"
Length
0.73"

Details

Item
Sealed Snap Action Switch
Actuator Type - Snap Action Switch
Leaf, Lever
DC Contact Rating - Snap Action Switch
2A @ 12V
Contact Form- Switches
SPDT
Voltage Rating
12VDC
Contact Form
SPDT
Watertight - Snap Action Switch
Yes
Operating Force
6.46 oz
Operating Temp. Range
-40 Degrees to 185 Degrees F
Type of Actuator
Leaf Lever
Housing Material
Phenolic
Series
D2HW
Over Travel
0.292 in
Terminal Type
Lead Wires
Release Force
0.71 oz
Electrical Connection - Snap Action Switch
Lead Wires
Current Rating
2A
Differential Travel
0.008 in
DC Contact Rating
2 A @ 12 V
Electrical Connection
Lead Wires
Actuator Style
Lever
Differential Travel - Maximum
0.008 in
Overtravel
0.292 in

Description

Sealed Snap Action Switch, Leaf, Lever, DC Contact Rating - Snap Action Switch 2A @ 12V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.55 in, Height - Snap Action Switch 0.28 in, Width - Snap Action Switch 0.73 in, Depth - Snap Action Switch 0.33 in, Electrical Connection - Snap Action Switch Lead Wires, Mounting Dimension - Snap Action Switch 0.51 in Centers, Series D2HW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.