Zoro Homepage

MK2 SOCKET/PCB TERM.

  • Mfr # PLE08-0

  • Zoro # G410080132


product price: $9.69
/ea

Key Features

Socket Type
Standard
Electrical Connection
PCB Terminal
Current Rating
10 A
Base Style
Octal
Number of Terminals
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLE08-0
Zoro #
G410080132
UPC #
4536853723934
Country of Origin
Japan

Details

Socket Type
Standard
Item
Relay Sockets and Hardware
Electrical Connection
PCB Terminal
Current Rating
10 A
Base Style
Octal
Number of Terminals
8
Mounting Style
PCB
Compatible with Manufacturer Model Number
H3CR-G
Compatible Relays
Solid State Timers
Compatible Manufacturer Part Number
H3CR-G
Compatible Manufacturer Model Number
H3CR-G
For Use With Mfr. Model Number
H3CR-G
Compatible with Manufacturer Model No.
H3CR-G
Compatible with Mfr. Model No.
H3CR-G
For Use with Mfr Model Number
H3CR-G
Compatible Pump Manufacturer Part Number
H3CR-G
Compatible Mfr. Model Number
H3CR-G

Description

Relay Sockets and Hardware, Current Rating 10 A, Electrical Connection PCB Terminal, Number of Terminals 8, Mounting Style PCB, Compatible Relays Solid State Timers, Compatible with Manufacturer Model Number H3CR-G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.