Zoro Homepage

Mounting Bracket, Steel

  • Mfr # F39LMAF1

  • Zoro # G702015194


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Application
Safety Multi-Light Beam, Use with Safety Light Curtain
Overall Height
94 mm
Compatible with Manufacturer Model Number
F3SG-SR/PG
Compatible Manufacturer Part Number
F3SG-SR/PG
Compatible Manufacturer Model Number
F3SG-SR/PG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F39LMAF1
Zoro #
G702015194
UPC #
4549734523714
Country of Origin
China

Dimensions

Overall Height
94 mm
Mounting Hole Diameter
5 mm
Overall Width
48 mm
Overall Depth
36 mm

Details

Item
Mounting Bracket
Application
Safety Multi-Light Beam, Use with Safety Light Curtain
Compatible with Manufacturer Model Number
F3SG-SR/PG
Compatible Manufacturer Part Number
F3SG-SR/PG
Compatible Manufacturer Model Number
F3SG-SR/PG
For Use With Mfr. Model Number
F3SG-SR/PG
Compatible with Manufacturer Model No.
F3SG-SR/PG
Compatible with Mfr. Model No.
F3SG-SR/PG
Compatible with Series
F3SG-SR/PG
Material
Steel
Compatible Product Type
Muting Sensors
Compatible with Brand
Omron
Product Type
Mounting Bracket
For Use with Mfr Model Number
F3SG-SR/PG

Description

Light Curtain Accessory

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.