Mounting Bracket, Steel
- Mfr # R99-04-FOR-G5F
- Zoro # G2845911
product price:Â
$
1.89
/ea
Key Features
Includes
(2) Screws
Type
W Type
For Use With
G7J Series Relays
Height
1.14 in
Length
1.73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R99-04-FOR-G5F
- Zoro #
- G2845911
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Height
- 1.14 in
- Length
- 1.73 in
- Width
- 0.95 in
Details
- Item
- Mounting Bracket
- Includes
- (2) Screws
- Type
- W Type
- For Use With
- G7J Series Relays
- Material
- Steel
- Product Type
- Mounting Bracket
- Compatible Series
- G7J
- Number of Pieces
- 1
- Shell Material
- Steel
Description
Mounting Bracket, Height 1.14 in, Length 1.73 in, Width 0.95 in, Includes (2) Screws, Material Steel, Number of Pieces 1, Product Type Mounting Bracket, Compatible Series G7J
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.