This item is Discontinued.

Omron Mounting Trim Kit, 30 in L, 30 in W 43782-3030

Mounting Trim Kit, 30 in L, 30 in W (Discontinued)

  • Mfr # 43782-3030
  • Zoro # G3645844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43782-3030
Zoro #
G3645844
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
30 in
Length (Straight Wireway)
30 in

Details

Item
Mounting Trim Kit
Mounting
Screw
Color
Yellow
Cover Material
PVC
Base Material
Aluminum
IP Rating
67
Standards
CE,UL
For Use With
Mfr. No. UMQ-3030-A

Description

Mounting Trim Kit, Color Yellow, Cover Material PVC, Base Material Aluminum, Length 30 in, Width 30 in, For Use With Mfr. No. UMQ-3030-A, Screw Mounting, Standards CE,UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.