Zoro Homepage

Muting Sensor Connection Box, Vinyl

  • Mfr # F39GCN5

  • Zoro # G101767229


product price: $450.99
/ea
Free Shipping & Returns

Key Features

IP Rating
67
Application
Safety Multi-Light Beam, Use with Safety Light Curtain
Overall Height
54 mm
Length
1/2 m
Compatible with Manufacturer Model Number
F3SG-SR/PG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F39GCN5
Zoro #
G101767229
UPC #
4549734458177
Country of Origin
Japan

Dimensions

Overall Height
54 mm
Length
1/2 m
Overall Depth
20 mm
Overall Width
127 mm

Details

Item
Muting Sensor Connection Box
IP Rating
67
Application
Safety Multi-Light Beam, Use with Safety Light Curtain
Compatible with Manufacturer Model Number
F3SG-SR/PG
Compatible Manufacturer Part Number
F3SG-SR/PG
Compatible Manufacturer Model Number
F3SG-SR/PG
For Use With Mfr. Model Number
F3SG-SR/PG
Compatible with Manufacturer Model No.
F3SG-SR/PG
Compatible with Mfr. Model No.
F3SG-SR/PG
Material
Vinyl
Compatible Product Type
Light Curtains
Compatible with Series
F3SG-PG, F3SG-SR
Product Type
Muting Sensor Connection Box
For Use with Mfr Model Number
F3SG-SR/PG
Compatible Pump Manufacturer Part Number
F3SG-SR/PG
Compatible Mfr. Model Number
F3SG-SR/PG

Description

Muting Sensor Connection Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.