Surface, Open Power Relay, Square, 30 A, 5, Screw

  • Mfr # MGN1C-AC240

  • Zoro # G1742517


product price:  $62.89
/ea

Key Features

Mounting Style
Surface
Electrical Connection
Screw
Base Shape
Square
Number of Pins
5
Coil Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGN1C-AC240
Zoro #
G1742517
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.2 in
Dimensions
2.20"H, 2.50"W, 2.20"D
Body Width
2.5 in
Flat Pin Width
0.188 in
Body Depth
2.2 in
Body Height
2.2 in
Overall Depth
2.2 in

Details

Item
Open Power Relay
Mounting Style
Surface
Electrical Connection
Screw
Base Shape
Square
Number of Pins
5
Coil Voltage
240V AC
Current Rating
30 A
Contact Form
SPDT
Contact Rating (AC)
20 A @ 600V, 30 A @ 240V
Contact Rating (DC)
30 A @ 28V
Number of Poles
1
Hz
50/60
Features
600V AC, Class F Coil Insulation System for 155 Degrees C (311 Degrees F), Coil Molded in DuPont Rynite(R) for Environmental Protection, Rugged Construction Rivets Terminals to Base, Short Circuit Current Rating (SCCR) of 5kA
Standards
cULus Listed
Coil Rating
9.5VA, 2.0W
Power Consumption - Relay
9.5 VA
Contact Amp Rating (Resistive)
30A @ 240VAC/28VDC
Contact Material
Silver Alloy
Weight
8 oz
For Use With
Air Handling, Elevators, HVAC Equipment, Machine Tools
Input Voltage
240V AC
Horsepower @ 240V AC
2 hp
Status Indicator
No Indicator
Horsepower @ 120V AC
1 1/2 hp
Frequency
50/60 Hz
Response Time
30 msec
Dielectric Strength
2,200 Vrms Between Contacts, 2,200 Vrms Between Other Elements
Series
MGN Power Series
Mechanical Operating Durability
1,000,000
Operating Current
20 A at 600V AC (Resistive Load), 30 A at 240V AC (Resistive Load), 30 A at 28V DC (Resistive Load)
Maximum Operating Temperature
176 Degrees F
Maximum Switching Voltage
28V DC, 600V AC
Power Consumption
9.5 VA
Insulation Resistance
100 megaohm
Sealing
Semi-Sealed
Electrical Operating Durability
100,000
Motor Rated
Yes
Minimum Operating Temperature
-40 Degrees F

Description

Open Power Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form SPDT, Current Rating 30 A, Electrical Connection Screw Terminal, Flat Pin Width 0.188 in, Number of Pins 5, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 20 A @ 600V, 30 A @ 240V, Contact Rating (DC) 30 A @ 28V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Surface, Body Depth 2.2 in, Body Height 2.2 in, Body Width 2.5 in, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.