Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB G2R-2S BACK CONN. SOCKET

  • Mfr # P2R-08P

  • Zoro # G610930831


product price: $4.65
/ea

Key Features

Mounting Style
PCB
Socket Type
Standard
Depth
40.5 mm
Electrical Connection
PCB Terminal
Number of Pins
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2R-08P
Zoro #
G610930831
UPC #
4536854742569
Country of Origin
China

Dimensions

Depth
40.5 mm
Height
35.5 mm
Width
14.5 mm

Details

Mounting Style
PCB
Socket Type
Standard
Item
Relay Sockets and Hardware
Electrical Connection
PCB Terminal
Number of Pins
8
Current Rating
5 A
Compatible Relays
General Purpose Relays
Compatible with Manufacturer Model Number
G2R-2-S
Base Style
Square
Compatible Manufacturer Model Number
G2R-2-S
Compatible Manufacturer Part Number
G2R-2-S
For Use With Mfr. Model Number
G2R-2-S
Compatible with Manufacturer Model No.
G2R-2-S
Compatible with Mfr. Model No.
G2R-2-S
For Use with Mfr Model Number
G2R-2-S
Compatible Pump Manufacturer Part Number
G2R-2-S
Compatible Mfr. Model Number
G2R-2-S

Description

Relay Sockets and Hardware, Current Rating 5 A, Electrical Connection PCB Terminal, Number of Pins 8, Mounting Style PCB, Compatible Relays General Purpose Relays, Compatible with Manufacturer Model Number G2R-2-S, Depth 40.5 mm, Height 35.5 mm, Width 14.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.