Zoro Homepage

CAD Viewer & Download Files

PCB, General Purpose Relay, Square, 10 A, 8 Pins, PCB

  • Mfr # LY2-0-DC24

  • Zoro # G2814253

CAD Available

product price: $9.35
/ea

Key Features

CAD Drawing
Mounting Style
PCB
Electrical Connection
PCB
Base Shape
Square
Number of Pins
8
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY2-0-DC24
Zoro #
G2814253
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
1.59 in
Body Depth
1.41 in
Overall Depth
1.67 in
Body Width
0.85 in
Flat Pin Width
0.196 in
Mounting Hole Diameter
0.1 in
Body Height
1.1 in

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Base Shape
Square
Number of Pins
8
Coil Voltage
24V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120V
Contact Rating (DC)
10 A @ 24V
HP @ 240V
Not Rated
Status Indicator
No Indicator
Socket
Mfr. No. PTF08A-E
Features
Arc Barrier Equipped, High Dielectric Strength (2000V AC), Long Dependable Service Life Assured By Ag-Alloy Contacts
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Power Consumption - Relay
0.9 W
HP @ 120V
Not Rated
Standards
RoHS Compliant
Contact Material
Silver Alloy
Socket Code
PCB-Mount
Minimum Switching Current
100 mA
Operating Current
10 A at 110V AC (Resistive Load), 10 A at 24V DC (Resistive Load), 5 A at 24V DC (Inductive Load), 7.5 A at 110V AC (Inductive Load)
Series
LY Series
Power Consumption
0.53 W
Horsepower @ 120V AC
1/2 hp
Insulation Resistance
100 megaohm
Motor Rated
Yes
Input Voltage
24V DC
Sealing
Semi-Sealed
Weight
1.41 oz
Frequency
50/60 Hz
For Use With
General Purpose Relay
Coil Resistance
650 ohm
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 2,000V AC
Push-To-Test Method
Manual Push Test Button
Response Time
25 msec
Horsepower @ 240V AC
Not Rated
Type
PCB Mount
CAD Available
Yes

Description

General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Printed Circuit Board, Flat Pin Width 0.196 in, Number of Pins 8, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, Contact Rating (DC) 10 A @ 24V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC Not Rated, Mounting Style Printed Circuit Board, Push-To-Test Method Manual, Body Depth 1.41 in, Body Height 1.1 in, Body Width 0.85 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.