This item is Discontinued.

Omron Photoelectric Sensor, Cylinder, Thru-Beam E3F2-3Z2

Photoelectric Sensor, Cylinder, Thru-Beam (Discontinued)

  • Mfr # E3F2-3Z2
  • Zoro # G2880306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3F2-3Z2
Zoro #
G2880306
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.71"
Depth
3.54"
Length
0.71"
Diameter
18mm
Min. Object Size
11 mm dia Opaque
Minimum Object Size
11mm Dia. Opaque

Details

Item
Photoelectric Sensor
IP Rating
IP67
Max. Load Current
200mA
Electrical Connection
2m Cable
Sensing Method
Through Beam
NEMA Rating
1, 2, 4
Power Requirement
24 to 240VAC
Body Material
Plastic
Response Time (ms)
30
Features
Acrylate Resin Lens
Light Source
Infrared LED
Response Time
30.0 msec
Shape
Cylindrical
Operation Mode
Dark On
Footnotes
4,5
Operating Temp. Range
-25 Degrees to 55 Degrees C
Emitted Sensor Light
Infrared
Product Type
Photoelectric Sensor
NEMA Enclosure Rating
1, 2, 4

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.