Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retroreflective Photoelectric Sensor, Bare Wire, Right Angle, Rectangular, Selectable Light On/Dark On, NPN

  • Mfr # E3Z-R61

  • Zoro # G2880631


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Width
0.41"
Depth
0.79"
Length
1.20"
Footnotes
4
Power Requirement - Rectangular Photoelectric Sensor
12 to 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3Z-R61
Zoro #
G2880631
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
0.41"
Depth
0.79"
Length
1.20"
Depth - Rectangular Photoelectric Sensor
20 mm
Min. Object Size
75mm dia Opaque
Height - Rectangular Photoelectric Sensor
30 mm
Width - Rectangular Photoelectric Sensor
10 mm
Overall Height
31 mm
Cable Length
2 m
Minimum Object Size
75mm Dia. Opaque
Overall Depth
20 mm
Overall Width
11 mm

Details

Item
Photoelectric Sensor
Footnotes
4
Power Requirement - Rectangular Photoelectric Sensor
12 to 24V DC
Body Material
PBT
Operating Temp. Range
-25 Degrees to 55 Degrees C
Electrical Connection
Bare Wire
Max. Sensing Distance - Rectangular Photoelectric Sensor
500 mm
Standards
CE
IP Rating
IP67
Power Requirement
12 to 24VDC
Response Time
1 msec
Max. Load Current
100 mA
Max. Sensing Distance
500mm
Sensing Method
Retroreflective
Light Source
Red LED
Features
Mirror Surface Rejection (MSR)
Operating Temperature - Maximum
131 Degrees F
Sensing Distance - Minimum
100 mm
Operating Temperature - Minimum
-13 Degrees F
Orientation
Right Angle
Electrical Installation Type
Prewired Cable
DC Voltage Rating
12-24V DC
Series
E3Z
Emitted Sensor Light
Red Light
Load Current - Maximum
100 mA
Style
Rectangular
Operating Mode
Selectable Light On/Dark On
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Maximum
4 m
Output Circuit Type
NPN

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.