Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retroreflective Photoelectric Sensor, Bare Wire, Right Angle, Rectangular, Selectable Light On/Dark On, PNP

  • Mfr # E3Z-R81

  • Zoro # G3411186


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Width
0.41"
Depth
0.79"
Features
Mirror Surface Rejection (MSR)
Width - Rectangular Photoelectric Sensor
10 mm
Power Requirement - Rectangular Photoelectric Sensor
12 to 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3Z-R81
Zoro #
G3411186
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
0.41"
Depth
0.79"
Width - Rectangular Photoelectric Sensor
10 mm
Height - Rectangular Photoelectric Sensor
30 mm
Min. Object Size
75mm dia Opaque
Depth - Rectangular Photoelectric Sensor
20 mm
Length
1.20"
Overall Height
31 mm
Cable Length
2 m
Overall Depth
20 mm
Minimum Object Size
75mm Dia. Opaque
Overall Width
11 mm

Details

Item
Photoelectric Sensor
Features
Mirror Surface Rejection (MSR)
Power Requirement - Rectangular Photoelectric Sensor
12 to 24V DC
Power Requirement
12 to 24VDC
Max. Sensing Distance
100mm
IP Rating
IP67
Max. Load Current
100 mA
Electrical Connection
Bare Wire
Body Material
PBT
Footnotes
4
Sensing Method
Retroreflective
Operating Temp. Range
-25 Degrees to 55 Degrees C
Max. Sensing Distance - Rectangular Photoelectric Sensor
100 mm
Response Time
1 msec
Light Source
Red LED
Standards
CE
Operating Mode
Selectable Light On/Dark On
Load Current - Maximum
100 mA
Series
E3Z
Operating Temperature - Maximum
131 Degrees F
Output Circuit Type
PNP
Sensing Distance - Maximum
4 m
Emitted Sensor Light
Red Light
Electrical Installation Type
Prewired Cable
Sensing Distance - Minimum
100 mm
Includes Indicator Lights
Indicator Lights Included
DC Voltage Rating
12-24V DC
Style
Rectangular
Orientation
Right Angle
Operating Temperature - Minimum
-13 Degrees F

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.