This item is Discontinued.

Omron Photoelectric Sensor, Rectangle, Thru-Beam E3JM10M4TUS

Photoelectric Sensor, Rectangle, Thru-Beam (Discontinued)

  • Mfr # E3JM10M4TUS
  • Zoro # G8591624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3JM10M4TUS
Zoro #
G8591624
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.0"
Depth
2.65"
Height - Rectangular Photoelectric Sensor
75mm
Width - Rectangular Photoelectric Sensor
51mm
Length
2.95"
Depth - Rectangular Photoelectric Sensor
67mm
Min. Object Size
16 mm dia Opaque
Minimum Object Size
16mm Dia. Opaque

Details

Item
Photoelectric Sensor Set
Sensing Method - Rectangular Photoelectric Sensor
Through Beam Set
Circuit Type
Relay
IP Rating
IP66
Power Requirement - Rectangular Photoelectric Sensor
24 to 240V AC/12 to 240V DC
Output Circuit Type - Rectangular Photoelectric Sensor
Relay
Operating Mode - Photoelectric Sensor
Selectable Light On/Dark On
Max. Load Current
3A
Max. Sensing Distance - Rectangular Photoelectric Sensor
10.0m
Operating Frequency
50/60 Hz
Electrical Connection - Rectangular Photoelectric Sensor
Terminal Block
Standards
CSA, UL Listed
Max. Sensing Distance
10m
Light Source
Infrared LED
Power Requirement
24 to 240VAC/12 to 240VDC
NEMA Rating
IP66
Operating Temp. Range
-25 Degrees to 55 Degrees C
Operation Mode
Selectable Light On/Dark On
Body Material
Plastic
Shape
Rectangular
Response Time
30.0 msec
Features
Relay Output
Sensing Method
Through-Beam
Product Type
Photoelectric Sensor Transmitter and Receiver Set
Operating Mode
Selectable Light On/Dark On
Output Circuit Type
Relay
Style
Rectangular
Emitted Sensor Light
Infrared
Electrical Installation Type
Terminal Block

Description

Photoelectric Sensor Set, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.