Omron

Photoelectric Sensor, Rectangle, Thru-Beam


product price: $197.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sensing Method - Rectangular Photoelectric Sensor Through Beam Set
  • IP Rating 67
  • Circuit Type NPN
  • Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
  • Output Circuit Type - Rectangular Photoelectric Sensor NPN
See all product information

Product Information

Dimensions

Width 0.28"
Depth 0.79"
Height - Rectangular Photoelectric Sensor 31 mm
Depth - Rectangular Photoelectric Sensor 20 mm
Length 1.22"
Min. Object Size 12mm dia Opaque
Width - Rectangular Photoelectric Sensor 7 mm

Details

Item Photoelectric Sensor
Sensing Method - Rectangular Photoelectric Sensor Through Beam Set
IP Rating 67
Circuit Type NPN
Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
Output Circuit Type - Rectangular Photoelectric Sensor NPN
Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Max. Sensing Distance - Rectangular Photoelectric Sensor 15 m
Max. Load Current 100 mA
Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Electrical Connection 2m cable
Footnotes 4,9
Features Output Short Circuit And Power Supply Reverse Polarity Protection, Sensitivity Adjustment
Operation Mode Selectable Light On/Dark On
Body Material PBT
Max. Sensing Distance 15m
Operating Temp. Range -25 Degrees to 55 Degrees C
Light Source Infrared LED
Shape Rectangular
Standards CE Approval
Response Time 1.0 msec
Power Requirement 12 to 24VDC
Sensing Method Through Beam

Description

Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Set, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 15 m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.