Zoro Homepage

Through-Beam Photoelectric Sensor, Solder Terminal, Straight, U-Slot, Selectable Light On/Dark On, PNP

  • Mfr # EE-SX670R

  • Zoro # G0885534


product price: $25.19
/ea

Key Features

Width
0.25"
Depth
1.11"
IP Rating
IP50
Power Requirement - Rectangular Photoelectric Sensor
5 to 24V DC
Length
1.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE-SX670R
Zoro #
G0885534
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.25"
Depth
1.11"
Length
1.00"
Depth - Rectangular Photoelectric Sensor
28 mm
Min. Object Size
2 x 0.80mm Opaque
Width - Rectangular Photoelectric Sensor
6 mm
Height - Rectangular Photoelectric Sensor
25 mm
Overall Height
25 mm
Minimum Object Size
2mm x 0.8mm Opaque
Overall Depth
28 mm
Overall Width
6 mm

Details

Item
Photoelectric Sensor
IP Rating
IP50
Power Requirement - Rectangular Photoelectric Sensor
5 to 24V DC
Body Material
PBT
Max. Load Current
50 mA
Max. Sensing Distance
5mm
Features
Output Short-Cut Protection
Max. Sensing Distance - Rectangular Photoelectric Sensor
5 mm
Power Requirement
5 to 24VDC
Standards
CE, RU
Electrical Connection
Solder Terminal
Operating Frequency
1,000 Hz
Light Source
Infrared LED
Sensing Method
Through-Beam
Operating Temp. Range
-25 Degrees to 55 Degrees C
Response Time
0.17 msec
Sensing Distance - Maximum
5 mm
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Switching Frequency
3 kHz
Includes Indicator Lights
Indicator Lights Included
Output Circuit Type
PNP
Electrical Installation Type
Solder Terminal
Orientation
Straight
Emitted Sensor Light
Infrared
Load Current - Maximum
50 mA
Style
U-Slot
Series
SX67
Operating Mode
Selectable Light On/Dark On
DC Voltage Rating
5-24V DC

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.