Through-Beam Photoelectric Sensor, Solder Terminal, T-Slot, Selectable Light On/Dark On, PNP

  • Mfr # EE-SX672R

  • Zoro # G1766633


product price:  $26.85
/ea

Key Features

Width
0.75"
Depth
1.11"
Max. Load Current
50 mA
Sensing Method
Through-Beam
Body Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EE-SX672R
Zoro #
G1766633
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.75"
Depth
1.11"
Length
1.02"
Depth - Rectangular Photoelectric Sensor
28 mm
Min. Object Size
2 x 0.80mm Opaque
Height - Rectangular Photoelectric Sensor
26 mm
Width - Rectangular Photoelectric Sensor
19 mm
Overall Height
26 mm
Overall Depth
28 mm
Minimum Object Size
2mm x 0.8mm Opaque
Overall Width
19 mm

Details

Item
Photoelectric Sensor
Max. Load Current
50 mA
Sensing Method
Through-Beam
Body Material
PBT
Operating Temp. Range
-25 Degrees to 55 Degrees C
Features
Output Short-Cut Protection
IP Rating
IP50
Electrical Connection
Solder Terminal
Max. Sensing Distance - Rectangular Photoelectric Sensor
5 mm
Light Source
Infrared LED
Max. Sensing Distance
5mm
Operating Frequency
1,000 Hz
Power Requirement - Rectangular Photoelectric Sensor
5 to 24V DC
Standards
CE, RU
Power Requirement
5 to 24VDC
Response Time
0.17 msec
DC Voltage Rating
5-24V DC
Sensing Distance - Maximum
5 mm
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Operating Mode
Selectable Light On/Dark On
Output Circuit Type
PNP
Style
T-Slot
Switching Frequency
3 kHz
Series
EE-SX67
Electrical Installation Type
Solder Terminal
Load Current - Maximum
50 mA
Includes Indicator Lights
Indicator Lights Included
Emitted Sensor Light
Infrared

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.