Zoro Homepage

Plug-In, General Purpose Relay, Square, 36.9 mA, 14 Pins, Plug-in

  • Mfr # MY4IN1-D2 DC24 (S)

  • Zoro # G010080181


product price: $49.19
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY4IN1-D2 DC24 (S)
Zoro #
G010080181
UPC #
4536854364099
Country of Origin
Japan

Dimensions

Flat Pin Width
2.6 mm
Body Depth
1.41 in
Body Height
1.1 in
Body Width
0.84 in
Overall Depth
1.66 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
Current Rating
36.9 mA
Contact Form
4PDT
Contact Rating (AC)
0.80 A @ 250V, 3 A @ 250V
Contact Rating (DC)
1.5 A @ 30V, 3 A @ 30V
Status Indicator
LED Indicator
Contact Material
Silver and Gold Plated
Features
Full Range of Sockets Covering Mounting by Screw, Box Clamp and Screw-Less Clamp Method, Screw-Less Clamp Terminal Sockets Available, Transparent Housing
Standards
RoHS
Weight
50 g
Frequency
50/60 Hz
Minimum Operating Temperature
-55 Degrees C
Mechanical Operating Durability
50,000,000
Push-To-Test Method
Lockable Push Test Button
Maximum Operating Temperature
70 Degrees C
Power Consumption
0.9 W
Series
MY Series
Minimum Switching Current
5 A
Electrical Operating Durability
100,000
Horsepower @ 240V AC
1/6 hp
Response Time
20 msec
Insulation Resistance
100 megaohm
Dielectric Strength
1,000V AC, 50/60 Hz for 1 min Between Coil and Contacts, Between Contacts of Different Polarity
Coil Resistance
650 ohm
Maximum Switching Voltage
125V DC, 250V AC
Resistance Properties
Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Horsepower @ 120V AC
1/10 hp

Description

General Purpose Relays, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Electrical Connection Plug-In, Flat Pin Width 2.6 mm, Number of Pins 14, Status Indicator LED Indicator, Contact Rating (AC) 0.80 A @ 250V, 3 A @ 250V, Contact Rating (DC) 1.5 A @ 30V, 3 A @ 30V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.41 in, Body Height 1.1 in, Body Width 0.84 in, Coil Resistance 650 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.