Zoro Homepage

Plug-In, General Purpose Relay, Square, 36.9 mA, 8 Pins, Plug-in

  • Mfr # LY2ZN-DC24

  • Zoro # G810080190


product price: $45.65
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
8
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY2ZN-DC24
Zoro #
G810080190
UPC #
4536853608118
Country of Origin
Japan

Dimensions

Body Depth
1.41 in
Body Width
0.84 in
Body Height
1.1 in
Overall Depth
1.66 in
Flat Pin Width
5 mm

Description

General Purpose Relays, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Electrical Connection Plug-In, Flat Pin Width 5 mm, Number of Pins 8, Status Indicator LED Indicator, Contact Rating (AC) 4 A @ 120V, 5 A @ 120V, Contact Rating (DC) 4 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1/3 hp, Mounting Style Plug-In, Body Depth 1.41 in, Body Height 1.1 in, Body Width 0.84 in, Coil Resistance 650 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.