Shop OMRON

Plug-In, General Purpose Relay, Square, 10 A, 8 Pins, Plug-in

  • Mfr # MJN2C-DC12

  • Zoro # G2493802


product price: 
$
31.99
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Plug-In
Base Shape
Square
Number of Pins
8
Coil Voltage
12V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MJN2C-DC12
Zoro #
G2493802
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.19 in
Body Depth
1.91 in
Flat Pin Width
0.187 in
Body Height
1.53 in
Overall Depth
2.19 in
Body Width
1.4 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Plug-In
Base Shape
Square
Number of Pins
8
Coil Voltage
12V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V
Contact Rating (DC)
10 A @ 28V
HP @ 120V
1/3 hp
HP @ 240V
1/2 hp
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Socket
Mfr. No. PTF11PC
Contact Material
Silver Alloy
Power Consumption - Relay
1.2 W
Socket Code
J
Status Indicator
No Indicator
Standards
CSA Certified, UL Listed
Maximum Operating Temperature
158 Degrees F
Weight
2.3 oz
Coil Resistance
120 ohm
Horsepower @ 120V AC
1/3 hp
Compatible with Manufacturer Model Number
PTF11PC, PTF11QDC, PTF21PC, PTFPCB
Pin Shape
Round
Maximum Switching Voltage
28V DC, 600V AC
Motor Rated
Yes
Electrical Operating Durability
100,000
Push-To-Test Method
Manual
Dielectric Strength
Greater Than2,500V AC RMS 60 Hz All Other Mutually Insulated Elements, Greater Than750V AC RMS 60 Hz Across Open Contacts
Minimum Operating Temperature
-49 Degrees F
Mechanical Operating Durability
10,000,000
Sealing
Enclosed
Insulation Resistance
1,000 megaohm
Horsepower @ 240V AC
1/2 hp
Power Consumption
1.2 W
Input Voltage
12V DC
Series
MJN Series
Compatible Manufacturer Part Number
PTF11PC, PTF11QDC, PTF21PC, PTFPCB
Compatible Manufacturer Model Number
PTF11PC, PTF11QDC, PTF21PC, PTFPCB
For Manufacturer Part Number
PTF11PC, PTF11QDC, PTF21PC, PTFPCB
Compatible with Mfr. Model Number
PTF11PC, PTF11QDC, PTF21PC, PTFPCB

Description

General Purpose Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Plug-In, Flat Pin Width 0.187 in, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.91 in, Body Height 1.53 in, Body Width 1.4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.