Zoro Homepage

Power Supply, 100/240V AC, 24V DC, 240 W, 10 A, DIN Rail

  • Mfr # S8VS-24024B

  • Zoro # G310791671


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
240 W
Current - Output
10 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8VS-24024B
Zoro #
G310791671
UPC #
4547648639996
Country of Origin
China

Dimensions

Overall Height
100 mm
Overall Width
119.5 mm
Overall Depth
125.6 mm
Depth
125.6 mm
Height
119.5 mm
Width
100 mm
Wire Size - Maximum
14 AWG
Wire Size - Minimum
28 AWG

Details

Item
Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
240 W
Current - Output
10 A
Mounting
DIN Rail
Housing Material
Plastic Case
Phase
Single
Power Supply Style
Switching
Style
Switching
Output Amps
10A
Features
Signal Output Notifications at 90 W or More, Status Displayed on 3-Digit, 7-Segment Display, Varied Coverage with 3-Year Warranty
Case Material
Plastic Case
Output Noise
140 mV Maximum
Hold Up Time
46 msec
Hz
50/60 Hz
Output Voltage
24V DC
Standards
CSA C22.2 No.107.1 (cUL), EN 62477-1, KOSHA S Mark *10, RCM Mark, UL 508 (Listing)
Power Rating
240W
Status Indicator
Green LED
Series
S8VS
Phase - Electrical
Single
Manufacturer Warranty
5 yr
Wire Connection Type
Screw Terminals
Operating Temperature - Maximum
140 Degrees F
Input Frequency - Nominal
50/60 Hz
Current - Inrush
28 A
Start Up Time - Maximum
511 msec
Operating Temperature - Minimum
14 Degrees F
Special Features
7-Segment Display, Overload Protection, Overvoltage Protection, Undervoltage Alarm Indication
Mean Time Between Failures (MTBF)
135,000 hr

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24 V DC, Power Rating 240 W, Output Amps 10 A, Mounting DIN Rail, Switching, Height 119.5 mm, Width 100 mm, Depth 125.6 mm, Series S8VS, Hz 50 Hz/60 Hz, Output Noise 140 mV Maximum, Status Indicator Green LED, Features Signal Output Notifications at 90 W or More, Status Displayed on 3-Digit, 7-Segment Display, Varied Coverage with 3-Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.