Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, 100/240V AC, 24V DC, 30 W, 1.3 A, DIN Rail

  • Mfr # S8VS-03024

  • Zoro # G210080974


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
30 W
Current - Output
1.3 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8VS-03024
Zoro #
G210080974
UPC #
4547648711609
Country of Origin
China

Dimensions

Overall Height
22.5 mm
Overall Width
94.6 mm
Overall Depth
96.4 mm
Height
94.6 mm
Width
22.5 mm
Depth
96.4 mm

Details

Item
Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
30 W
Current - Output
1.3 A
Mounting
DIN Rail
Housing Material
Plastic Case
Phase
Single
Power Supply Style
Switching
Output Amps
1.3A
Output Noise
150 mV Maximum
Status Indicator
Green LED
Case Material
Plastic Case
Power Rating
30W
Hz
50/60 Hz
Hold Up Time
31 msec, 140 msec
Phase - Electrical
Single
Style
Switching
Series
S8VS
Features
Signal Output Notifications at 90 W or More, Status Displayed on 3-Digit, 7-Segment Display
Output Voltage
24V DC
Standards
CSA C22.2 No.107.1 (cUL) (Class 2 Output: Per CSA C22.2 No.223), CSA C22.2 No.62368-1 (cUR), EN 62368-1, EN 62477-1, RCM Mark, UL 508 (Listing Class 2 Output: Per 1310), UL 62368-1
Start Up Time - Maximum
560 msec
Operating Temperature - Maximum
140 Degrees F
Input Frequency - Nominal
50/60 Hz
Mean Time Between Failures (MTBF)
135,000 hr
Special Features
7-Segment Display, Overload Protection, Overvoltage Protection, Undervoltage Alarm Indication
Operating Temperature - Minimum
14 Degrees F
Manufacturer Warranty
5 yr
Current - Inrush
28 A
Wire Connection Type
Screw Terminals

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24 V DC, Power Rating 30 W, Output Amps 1.3 A, Mounting DIN Rail, Switching, Height 94.6 mm, Width 22.5 mm, Depth 96.4 mm, Series S8VS, Hz 50 Hz/60 Hz, Output Noise 150 mV Maximum, Status Indicator Green LED, Features Signal Output Notifications at 90 W or More, Status Displayed on 3-Digit, 7-Segment Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.