Shop All Power Supplies
Omron
Power Supply, 100V AC, 24V DC, 10A
Mfr # S8VS-24024
Zoro # G007967259
original price:
$506.21
28% off
new price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100V AC
- Output Voltage 24V DC
- Output Amps 10A
Product Information
- Brand Omron
- MFR # S8VS-24024
- Zoro # G007967259
- Country of Origin Unknown
- Category Power Supplies
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDL Series 25A, 3 Pole, 600V AC (HDL36025)
- KILLARK Conduit Nipple, St, 2-1/2" (AN-7S)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (XTCE080F00E)
- SQUARE D Internal barrier kit, safety switch, for heavy duty, 200A, 600V, 2 and 3 pole (SS20)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024A)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8VK-G01505)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 100W, 4.5A, DIN Rail (S8FSG10024CD)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120 W, 5A, Bracket (S8VK-C12024)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (S8VK-G48024)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VS-06024A)
- MG ELECTRONICS 24VAC 50VA (AC-AC) Power supply with screw terminals (MGT-2450)
- Omron Power Systems