This item is Discontinued.

Omron Programmable Relay, 100-240VAC ZEN-10C1AR-A-V2

Programmable Relay, 100-240VAC (Discontinued)

  • Mfr # ZEN-10C1AR-A-V2
  • Zoro # G3010061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZEN-10C1AR-A-V2
Zoro #
G3010061
UPC #
-
Country of Origin
China

Dimensions

Width
2.75 in
Depth
2.2 in
Height
3.54 in
Overall Width
2.75 in
Overall Depth
2.2 in
Overall Height
3.54 in

Details

Item
Programmable Relay
Output Type
(4) Relay
Number of Outputs
4
Number of Inputs
6
Features
8-Digit Counter, Simple Programming, 150 Hz Counter, Expansion up to 44 I/O Points, Weekly Timer Functions, Calendar Timer Functions, Simulation Function, Twin-Timer Operation
Counters
16
Input Voltage
100 to 240V AC
Description/Special Features
Calendar
Display
LCD
Amps
4.5 A
Clock
Yes
Timers
16
Product Type
Programmable Relay
Input Circuit Voltage - Minimum
100 V AC
Input Circuit Current - Maximum
3 A
Number of Counters
16
AC Voltage Rating
100 to 240V AC
Series
ZEN V2
Current
5 A
Clock Included
Clock Included
Output Circuit Current - Maximum
5 A
Input Circuit Voltage - Maximum
240 V AC
Expandability
Expandable
Number of Timers
16
Display Type
LCD

Description

Programmable Relay, Input Voltage 100 to 240V AC, Output Type (4) Relay, 4.5 A Amps, Number of Inputs 6, Number of Outputs 4, Counters 16, Timers 16, Yes Clock, LCD Display, Calendar, Depth 2.2 in, Height 3.54 in, Width 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.