Capacitive, Cylindrical Proximity Sensor, 12 mm Dia., Plastic, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # E2K-X4ME2

  • Zoro # G0309425


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
10 to 30V DC
Length
41 mm
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
100 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2K-X4ME2
Zoro #
G0309425
UPC #
-
Country of Origin
Japan

Dimensions

Length
41 mm
Overall Height
80 mm
Overall Diameter
12 mm
Cable Length
2 m

Details

Item
Proximity Sensor
Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
10 to 30V DC
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
100 Hz
Description/Special Features
Red LED Output Indication, Reverse Polarity Protection, Surge Suppressor
IP Rating
IP66
Includes
Instruction Manual
Operating Temp. Range
-13 Degrees to 158 Degrees F
Max. Current Load
200mA
Standards
CCC, CE
Electrical Connection
Bare Wire
Features
No Sensitivity Adjustment Needed
AC Voltage Rating
Not Rated
Output Circuit Type
NPN
Output Circuit Contact Form
NC
NEMA Enclosure Rating
1, 12, 13, 4
Electrical Installation Type
Prewired Cable
Series
E2K-X
Sensing Distance - Maximum
4 mm
DC Voltage Rating
10-30V DC
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Switching Frequency
100 Hz
Style
Capacitive, Cylindrical
Includes Indicator Lights
Indicator Lights Included
Body Material
Plastic
Load Current - Maximum
200 mA

Description

Capacitive Cylindrical Proximity Sensor, Capacitive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 1, 12, 13, 4, IP Rating IP66, Case Material Heat Resistant ABS, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.