Capacitive, Cylindrical Proximity Sensor, 18 mm Dia., Plastic, 2 m, Bare Wire, 3 Wires, Unshielded
Mfr # E2K-X8ME2
Zoro # G2075674
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
10 to 30V DC
Length
41 mm
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
100 Hz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2K-X8ME2
Zoro #
G2075674
UPC #
-
Country of Origin
Japan
Dimensions
Length
41 mm
Overall Height
80 mm
Cable Length
2 m
Overall Diameter
18 mm
Description
Capacitive Cylindrical Proximity Sensor, Capacitive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 1, 12, 13, 4, IP Rating IP66, Case Material Heat Resistant ABS, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.