Capacitive, Cylindrical Proximity Sensor, 12 mm Dia., Plastic, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # E2K-X4ME1

  • Zoro # G2896643


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
12 mm
Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
10 to 30V DC
Cable Length
2 m
Output Circuit Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2K-X4ME1
Zoro #
G2896643
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
12 mm
Cable Length
2 m
Length
41 mm
Overall Height
80 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
10 to 30V DC
Output Circuit Number of Wires
3
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
100 Hz
Operating Temp. Range
-13 Degrees to 158 Degrees F
Max. Current Load
200mA
IP Rating
IP66
Description/Special Features
Red LED Output Indication, Reverse Polarity Protection, Surge Suppressor
Includes
Instruction Manual
Electrical Connection
Bare Wire
Standards
CCC, CE
Sensing Distance - Maximum
4 mm
Switching Frequency
100 Hz
Operating Temperature - Minimum
-13 Degrees F
Load Current - Maximum
200 mA
Electrical Installation Type
Prewired Cable
Style
Capacitive, Cylindrical
Output Circuit Type
NPN
Includes Indicator Lights
Indicator Lights Included
Body Material
Plastic
Series
E2K-X
Sensing Face Shielding
Unshielded
NEMA Enclosure Rating
1, 12, 13, 4
Features
No Sensitivity Adjustment Needed
AC Voltage Rating
Not Rated
Operating Temperature - Maximum
158 Degrees F

Description

Capacitive Cylindrical Proximity Sensor, Capacitive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 4, IP Rating IP66, Case Material Plastic, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.