Capacitive, Cylindrical Proximity Sensor, 34 mm Dia., Plastic, 2 m, Bare Wire, 2 Wires, Unshielded

  • Mfr # E2K-C25MY2

  • Zoro # G2021275


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
90 to 250V AC
Output Circuit Number of Wires
2
Length
89 mm
Sensing Distance - Maximum
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2K-C25MY2
Zoro #
G2021275
UPC #
-
Country of Origin
Japan

Dimensions

Length
89 mm
Cable Length
2 m
Overall Diameter
34 mm
Overall Height
82 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
90 to 250V AC
Output Circuit Number of Wires
2
Sensing Distance - Maximum
25 mm
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
10 Hz
Description/Special Features
Includes L Shaped Bracket
Includes
M4 Screws, Mounting Bracket, Sensitivity Adjustment Driver
Max. Current Load
200mA
IP Rating
IP66
Operating Temp. Range
-13 Degrees to 158 Degrees F
Electrical Connection
Bare Wire
Standards
CCC, CE, cULus
Sensing Face Shielding
Unshielded
Operating Temperature - Minimum
-13 Degrees F
AC Voltage Rating
90-250V AC
Switching Frequency
10 Hz
NEMA Enclosure Rating
1, 12, 13, 4
DC Voltage Rating
Not Rated
Includes Indicator Lights
Indicator Lights Included
Load Current - Maximum
200 mA
Operating Temperature - Maximum
158 Degrees F
Output Circuit Contact Form
NC
Output Circuit Type
SCR
Electrical Installation Type
Prewired Cable
Features
Adjustable Sensitivity
Series
E2K-C
Style
Capacitive, Cylindrical
Body Material
Plastic

Description

Capacitive Cylindrical Proximity Sensor, Capacitive, 34 mm, Proximity Sensor Power Requirement 90 to 250V AC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 25 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 1, 12, 13, 4, IP Rating IP66, Case Material Plastic, Length 89 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.