Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Brass, M12, 2 Wires, Shielded

  • Mfr # E2E2-X5Y1-M4

  • Zoro # G2592931


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
18 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC
Length
41 mm
AC Voltage Rating
20-264V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2E2-X5Y1-M4
Zoro #
G2592931
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
18 mm
Length
41 mm
Overall Height
60 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC
AC Voltage Rating
20-264V AC
DC Voltage Rating
Not Rated
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
25 Hz
Includes
Instruction Manual
Operating Temp. Range
-40 Degrees to 185 Degrees F
Max. Current Load
300mA
IP Rating
IP67
Description/Special Features
LED Indication
Standards
CCC, CE
Electrical Connection
M12
Switching Frequency
25 Hz
Body Finish
Nickel Plated
Electrical Installation Type
Direct Connector
Output Circuit Number of Wires
2
Sensing Distance - Maximum
5 mm
Series
E2E2
Operating Temperature - Maximum
158 Degrees F
Sensing Face Shielding
Shielded
Number of Pins
4
Output Circuit Current - Minimum
5 mA
NEMA Enclosure Rating
4X
Includes Indicator Lights
Indicator Lights Included
Output Circuit Current - Maximum
300 mA
Output Circuit Contact Form
NO
Operating Temperature - Minimum
-13 Degrees F
Style
Cylindrical, Inductive
Features
Milled Section for Wrench Grip, Cable Protector Provided, Increased Tightening Strength
Output Circuit Type
AC-Type
Body Material
Brass
Load Current - Maximum
300 mA

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 24 to 240V AC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating IP67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 300mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.