This item is Discontinued.

Omron Proximity Sensor, Inductive, 30mm, NPN, NO E2E-X10E1

Proximity Sensor, Inductive, 30mm, NPN, NO (Discontinued)

  • Mfr # E2E-X10E1
  • Zoro # G1058757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2E-X10E1
Zoro #
G1058757
UPC #
-
Country of Origin
China

Dimensions

Length
60 mm
Proximity Sensor Diameter
30 mm
Length (Straight Wireway)
60 mm
Overall Diameter
42 mm
Overall Height
48 mm
Cable Length
2 m

Details

Proximity Sensor Style
Cylindrical Proximity Sensor
Item
Inductive Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Proximity Sensor Output Circuit Type
3 Wire NPN
Output Mode
NO
Max. Detecting Distance
10 mm
Proximity Sensor Electrical Connection
2m Cable
Basic Proximity Sensor Case Material
Metal
Shielded / Unshielded
Shielded
Proximity Sensor Operating Frequency
400 Hz
Case Material
Nickel Plated Brass
IP Rating
IP67
Includes
Instruction Manual
Standards
CENELEC, UL Listed
NEMA Rating
1, 12, 13, 3, 4, 6
Max. Current Load
200mA
Description/Special Features
LED Indication
Operating Temp. Range
-40 Degrees to 185 Degrees F
Electrical Connection
Bare Wire
Output Circuit Contact Form
NO
Output Circuit Current - Maximum
200 mA
Body Material
Brass
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Number of Wires
3
Load Current - Maximum
200 mA
AC Voltage Rating
Not Rated
Output Circuit Voltage - Maximum
2 V
Sensing Method
Inductive
Switching Frequency
400 Hz
Features
Detecting Ferrous Metals
Body Finish
Nickel Plated
Includes Indicator Lights
Indicator Lights Included
Output Circuit Type
NPN
Sensing Distance - Maximum
10 mm
DC Voltage Rating
12-24V DC
Series
E2E
Sensing Face Shielding
Shielded
NEMA Enclosure Rating
1, 12, 13, 3, 4, 6
Style
Cylindrical
Electrical Installation Type
Prewired Cable

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 3, 4, 6, IP Rating IP67, Case Material Nickel Plated Brass, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.