RAIL SPACER
- Mfr # PFP-S
- Zoro # G311228978
product price:Â
$
1.29
/ea
Key Features
Length
44.3 mm
Width
5 mm
For Use With
Solid State Relays
Mounting Style
Front
Height
16.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFP-S
- Zoro #
- G311228978
- UPC #
- 4536853722739
- Country of Origin
- Mexico
Dimensions
- Length
- 44.3 mm
- Width
- 5 mm
- Height
- 16.5 mm
Details
- Item
- Relay Sockets and Hardware
- For Use With
- Solid State Relays
- Mounting Style
- Front
- Compatible Series
- G3FM
- Product Type
- Spacer
- Compatible Product Type
- Solid State Relays
Description
Relay Sockets and Hardware, For Use With Solid State Relays, Height 16.5 mm, Length 44.3 mm, Width 5 mm, Product Type Spacer, Mounting Style Front, Compatible Series G3FM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.