Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2Q2-N15Y4-U
Zoro #
G3284477
UPC #
-
Country of Origin
Germany
Dimensions
Length
118mm
Width
40mm
Depth
40mm
Description
Inductive Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 24 to 240V AC, Shielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 15.0mm, Proximity Sensor Electrical Connection Screw Clamp Terminal, Output Mode NO/NC, IP Rating IP67, Case Material PBT, Length 118mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA, Description/Special Features Yellow LED Operating Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.