Zoro Homepage
This item is Discontinued.
Omron Relay, 14Pin, 4PDT, 5A, 120VAC MY4F-AC110/120

Relay, 14Pin, 4PDT, 5A, 120VAC (Discontinued)

  • Mfr # MY4F-AC110/120
  • Zoro # G1166794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY4F-AC110/120
Zoro #
G1166794
UPC #
-
Country of Origin
China

Dimensions

Body Width - Relay
0.89 in
Body Height - Relay
1.42 in
Body Depth - Relay
1.14 in
Overall Height - Relay
1.66 in
Overall Depth
1.66 in
Mounting Hole Diameter
1.2 in
Body Width
0.88 in
Body Height
1.73 in
Body Depth
1.41 in

Description

Flange Mount Relay, Coil Voltage 120V AC, Contact Form 4PDT, Current Rating 3 A, Electrical Connection Plug-In Terminal, Number of Pins 14, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 0.8 A @ 240V, 3 A @ 240V, Contact Rating (DC) 1.5 A @ 24V, 3 A @ 24V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Top Flange, Base Shape Square, Body Depth 1.41 in, Body Height 1.73 in, Body Width 0.88 in, Coil Resistance 4,430 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.