Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 4Pin, SPST, 10A, 12VDC

  • Mfr # G2R-1A-T-DC12

  • Zoro # G0944955


product price: $7.49
/ea

Key Features

AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
4
Contact Form - Relay
SPST-NO
Mounting - Relay
Top Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2R-1A-T-DC12
Zoro #
G0944955
UPC #
-
Country of Origin
Malaysia

Dimensions

Body Width - Relay
1.2 in
Overall Height - Relay
1.49 in
Body Depth - Relay
0.46 in
Body Height - Relay
1.16 in
Overall Depth
1.5 in
Body Depth
1.16 in
Body Height
1.73 in
Mounting Hole Diameter
0.05 in
Flat Pin Width
0.187 in
Body Width
0.52 in

Details

Item
Flange Mount Relay
Coil Volts
12V DC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
4
Contact Form - Relay
SPST-NO
Mounting - Relay
Top Flange
Power Consumption - Relay
0.5 W
Contact Material
Silver Alloy
Features
Creepage Distance of 8.0 mm M in Between Coil and Contact
Mounting
Top
Electrical Connection
Quick-Connect
Standards
RoHS Compliant
HP @ 120V
1/3 hp
Pins
4
Status Indicator
No Indicator
Item - Relay
Flange Mount Relay
Contact Form
SPST-NO
Contact Rating
10A @ 250VAC/30VDC
HP @ 240V
1/2 hp
Minimum Switching Current
100 mA
Base Shape
Square
Response Time
5 msec
Mechanical Operating Durability
20,000,000
Coil Voltage
12V DC
Contact Rating (AC)
10 A @ 250V
Insulation Resistance
1,000 megaohm
Number of Pins
4
Minimum Operating Temperature
-40 Degrees F
Power Consumption
0.5 W
Mounting Style
Top Flange
Coil Resistance
275 ohm
Input Voltage
12V DC
Electrical Operating Durability
100,000
Maximum Operating Temperature
158 Degrees F
Sealing
Flux Protection
Resistance Properties
Contact-Resistant, Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Operating Current
10 A at 250V AC (Resistive Load), 10 A at 30V DC (Resistive Load), 5 A at 30V DC (Inductive Load), 7.5 A at 250V AC (Inductive Load)
Frequency
50/60 Hz
Contact Rating (DC)
10 A @ 30V
Maximum Switching Voltage
125V DC, 380V AC
Base Type
Square
Horsepower @ 120V AC
1/3 hp
Series
G2R Power Series
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 3,000V AC Between Contacts of Different Polarity, 5,000V AC Between Coil and Contacts
Current Rating
10 A
Horsepower @ 240V AC
1/2 hp
Motor Rated
Yes
Weight
0.6 oz
Type
Flange Mount

Description

Flange Mount Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form SPST-NO, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.187 in, Number of Pins 4, Sealing Flux Protection, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Top Flange, Body Depth 1.16 in, Body Height 1.73 in, Body Width 0.52 in, Coil Resistance 275 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.