Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 4Pin, SPST, 10A, 240VAC

  • Mfr # G2R-1A-T-AC240

  • Zoro # G2884621


product price: $15.19
/ea

Key Features

AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
4
Contact Form - Relay
SPST-NO
Mounting - Relay
Top Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2R-1A-T-AC240
Zoro #
G2884621
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height - Relay
1.49 in
Body Width - Relay
1.2 in
Body Depth - Relay
0.46 in
Body Height - Relay
1.16 in
Mounting Hole Diameter
0.05 in
Body Width
0.51 in
Body Depth
1.39 in
Body Height
1.14 in
Overall Depth
1.59 in
Flat Pin Width
0.187 in

Details

Item
Flange Mount Relay
Coil Volts
240V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
4
Contact Form - Relay
SPST-NO
Mounting - Relay
Top Flange
Power Consumption - Relay
0.9 VA
Contact Material
Silver Alloy
Features
Creepage Distance of 8.0 mm M in Between Coil and Contact
Item - Relay
Flange Mount Relay
Mounting
Top
Contact Rating
10A @ 250VAC/30VDC
HP @ 240V
1/2 hp
HP @ 120V
1/3 hp
Electrical Connection
Quick-Connect
Contact Form
SPST-NO
Standards
RoHS Compliant
Pins
4
Status Indicator
No Indicator
Motor Rated
Yes
Contact Rating (DC)
10 A @ 30V
Coil Voltage
240V AC
Frequency
50/60 Hz
Base Shape
Square
Operating Current
10 A at 250V AC (Resistive Load), 10 A at 30V DC (Resistive Load), 5 A at 30V DC (Inductive Load), 7.5 A at 250V AC (Inductive Load)
Sealing
Flux Protection
Minimum Operating Temperature
-40 Degrees F
Contact Rating (AC)
10 A @ 250V
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 3,000V AC Between Contacts of Different Polarity, 5,000V AC Between Coil and Contacts
Insulation Resistance
1,000 megaohm
Horsepower @ 120V AC
1/3 hp
Minimum Switching Current
100 mA
Maximum Switching Voltage
125V DC, 380V AC
Weight
0.6 oz
Series
G2R Power Series
Input Voltage
240V AC
Power Consumption
0.9 VA
Maximum Operating Temperature
158 Degrees F
Resistance Properties
Contact-Resistant, Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Mounting Style
Top Flange
Horsepower @ 240V AC
1/2 hp
Number of Pins
4
Response Time
10 msec
Electrical Operating Durability
100,000
Current Rating
10 A
Base Type
Square
Mechanical Operating Durability
10,000,000
Type
Flange, Top Mount

Description

Flange Mount Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form SPST-NO, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.187 in, Number of Pins 4, Sealing Flux Protection, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Top Flange, Body Depth 1.39 in, Body Height 1.14 in, Body Width 0.51 in, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.