Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 5Pin, SPDT, 10A, 120VAC

  • Mfr # MJN1CF-AC120

  • Zoro # G2206592


product price: $29.25
/ea

Key Features

AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
5
Contact Form - Relay
SPDT
Mounting - Relay
Side Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJN1CF-AC120
Zoro #
G2206592
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.9 in
Body Height - Relay
1.9 in
Body Width - Relay
1.53 in
Body Depth - Relay
1.4 in
Body Depth
1.4 in
Body Height
1.9 in
Overall Depth
2.9 in
Body Width
1.52 in

Details

Item
Flange Mount Relay
Coil Volts
120V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
5
Contact Form - Relay
SPDT
Mounting - Relay
Side Flange
Power Consumption - Relay
1.7 VA
Contact Material
Silver Alloy
HP @ 120V
1/3 hp
HP @ 240V
1/2 hp
Contact Rating
10A @ 240VAC/28VDC
Electrical Connection
Quick-Connect Terminal
Mounting
Side
Standards
CSA Certified, UL Listed
Item - Relay
Flange Mount Relay
Pins
5
Features
General Purpose Relays, Non-Latching
Contact Form
SPDT
Status Indicator
None
Operating Current
10 A at 240V AC (Inductive Load), 10 A at 277V AC (Resistive Load), 10 A at 28V DC (Resistive Load), 3 A at 600V AC (Inductive Load)
Mounting Style
Side Flange
Maximum Operating Temperature
140 Degrees F
Electrical Operating Durability
100,000
Series
MJN Series
Frequency
50/60 Hz
Horsepower @ 240V AC
1/2 hp
Sealing
Enclosed
Insulation Resistance
1,000 megaohm
Current Rating
10 A
Dielectric Strength
2,500V AC Mutually Insulated Elements, 750V AC Between Open Contact
Power Consumption
1.7 VA
Contact Rating (DC)
10 A @ 28V
Base Shape
Square
Maximum Switching Capacity
1.7 VA
Coil Voltage
120V AC
Maximum Switching Voltage
28V AC/DC, 600V AC/DC
Horsepower @ 120V AC
1/3 hp
Weight
3 oz
Mechanical Operating Durability
10,000,000
Response Time
20 msec
Number of Pins
5
Minimum Operating Temperature
-49 Degrees F
Motor Rated
Yes
Contact Rating (AC)
10 A @ 240V

Description

Flange Mount Relay, Coil Voltage 120V AC, Contact Form SPDT, Current Rating 10 A, Electrical Connection Quick-Connect Terminal, Number of Pins 5, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Side Flange, Base Shape Square, Body Depth 1.4 in, Body Height 1.9 in, Body Width 1.52 in, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.