Zoro Homepage

Relay, 5Pin, SPDT, 10A, 24VDC

  • Mfr # G2R-1-T-DC24

  • Zoro # G1906484


product price: $6.95
/ea

Key Features

AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
5
Contact Form - Relay
SPDT
Mounting - Relay
Top Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2R-1-T-DC24
Zoro #
G1906484
UPC #
-
Country of Origin
Malaysia

Dimensions

Body Height - Relay
1.16 in
Body Width - Relay
1.2 in
Overall Height - Relay
1.49 in
Body Depth - Relay
0.56 in
Body Height
1.73 in
Mounting Hole Diameter
0.05 in
Overall Depth
1.5 in
Body Width
0.52 in
Flat Pin Width
0.187 in
Body Depth
1.16 in

Details

Item
Flange Mount Relay
Coil Volts
24V DC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
5
Contact Form - Relay
SPDT
Mounting - Relay
Top Flange
Power Consumption - Relay
0.5 W
Contact Material
Silver Alloy
Mounting
Top
Standards
RoHS Compliant
Pins
5
Status Indicator
No Indicator
Features
Creepage Distance of 8.0 mm M in Between Coil and Contact
Electrical Connection
Quick-Connect
HP @ 240V
1/2 hp
HP @ 120V
1/3 hp
Contact Form
SPDT
Item - Relay
Flange Mount Relay
Contact Rating
10A @ 250VAC/30VDC
Resistance Properties
Contact-Resistant, Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Horsepower @ 120V AC
1/3 hp
Minimum Switching Current
100 mA
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 3,000V AC Between Contacts of Different Polarity, 5,000V AC Between Coil and Contacts
Mounting Style
Top Flange
Frequency
50/60 Hz
Maximum Switching Voltage
125V DC, 380V AC
Mechanical Operating Durability
20,000,000
Motor Rated
Yes
Maximum Operating Temperature
158 Degrees F
Weight
0.6 oz
Contact Rating (AC)
10 A @ 250V
Base Type
Square
Insulation Resistance
1,000 megaohm
Number of Pins
5
Coil Voltage
24V DC
Response Time
5 msec
Operating Current
10 A at 250V AC (Resistive Load), 10 A at 30V DC (Resistive Load), 5 A at 30V DC (Inductive Load), 7.5 A at 250V AC (Inductive Load)
Current Rating
10 A
Sealing
Flux Protection
Electrical Operating Durability
100,000
Series
G2R Power Series
Base Shape
Square
Contact Rating (DC)
10 A @ 30V
Horsepower @ 240V AC
1/2 hp
Minimum Operating Temperature
-40 Degrees F
Power Consumption
0.53 W
Coil Resistance
1,100 ohm
Input Voltage
24V DC
Type
Flange Mount

Description

Flange Mount Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form SPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.187 in, Number of Pins 5, Sealing Flux Protection, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Top Flange, Body Depth 1.16 in, Body Height 1.73 in, Body Width 0.52 in, Coil Resistance 1,100 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.