Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 8Pin, DPDT, 10A, 24VDC

  • Mfr # MJN2CF-DC24

  • Zoro # G2311391


product price: $29.99
/ea

Key Features

AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Side Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJN2CF-DC24
Zoro #
G2311391
UPC #
-
Country of Origin
China

Dimensions

Body Height - Relay
1.9 in
Body Width - Relay
1.53 in
Body Depth - Relay
1.4 in
Overall Height - Relay
2.9 in
Body Depth
1.9 in
Overall Depth
2.9 in
Body Width
1.4 in
Body Height
1.52 in

Details

Item
Flange Mount Relay
Coil Volts
24V DC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Side Flange
Power Consumption - Relay
1.2 W
Contact Material
Silver Alloy
Features
General Purpose Relays, Non-Latching
Status Indicator
None
HP @ 240V
1/2 hp
Pins
8
Electrical Connection
Quick-Connect Terminal
Contact Rating
10A @ 240VAC/28VDC
HP @ 120V
1/3 hp
Item - Relay
Flange Mount Relay
Contact Form
DPDT
Mounting
Side
Standards
CSA Certified, UL Listed
Maximum Switching Capacity
1.2 W
Maximum Switching Voltage
28V AC/DC, 600V AC/DC
Mechanical Operating Durability
10,000,000
Power Consumption
1.2 W
Horsepower @ 240V AC
1/2 hp
Base Shape
Octal
Current Rating
10 A
Number of Pins
8
Motor Rated
Yes
Weight
3 oz
Response Time
20 msec
Electrical Operating Durability
100,000
Mounting Style
Side Flange
Series
MJN Series
Frequency
50/60 Hz
Insulation Resistance
1,000 megaohm
Minimum Operating Temperature
-49 Degrees F
Sealing
Enclosed
Maximum Operating Temperature
158 Degrees F
Contact Rating (AC)
10 A @ 240V, 10 A @ 277V
Horsepower @ 120V AC
1/3 hp
Operating Current
10 A at 240V AC (Inductive Load), 10 A at 277V AC (Resistive Load), 10 A at 28V DC (Resistive Load), 3 A at 600V AC (Inductive Load)
Coil Voltage
24V DC
Contact Rating (DC)
10 A @ 28V, 3 A @ 600V
Dielectric Strength
2,500V AC Mutually Insulated Elements, 750V AC Between Open Contact

Description

Flange Mount Relay, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Quick-Connect Terminal, Number of Pins 8, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 240V, 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, 3 A @ 600V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Side Flange, Base Shape Octal, Body Depth 1.9 in, Body Height 1.52 in, Body Width 1.4 in, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.