Zoro Homepage

Relay Heat Sink

  • Mfr # Y92B-A100

  • Zoro # G2608715


product price: $22.99
/ea

Key Features

For Use With
Solid State Relays
Depth
4.02 in
Mounting Style
Screw
Height
1.79 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y92B-A100
Zoro #
G2608715
UPC #
902342752374
Country of Origin
Japan

Dimensions

Depth
4.02 in
Height
1.79 in
Width
3.94 in

Details

Item
Heat Sink
For Use With
Solid State Relays
Mounting Style
Screw
Material
Aluminum
Number of Mounting Holes
1
Thermal Resistance
1.63 Degrees C/W
Fan Connection
Yes

Description

Heat Sink, Fan Connection Yes, For Use With Solid State Relays, Material Aluminum, Mounting Style Screw, Number of Mounting Holes 1, Thermal Resistance 1.63 Degrees C/W, Depth 4.02 in, Height 1.79 in, Width 3.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.