Relay Heat Sink
Mfr # Y92BA150N
Zoro # G2478926
product price: $32.85
/eaKey Features
For Use With
Solid State Relays
Width (In.)
3.54 in
Length (In.)
5.91 in
Depth
4.02 in
Mounting Style
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y92BA150N
Zoro #
G2478926
UPC #
094700444271
Country of Origin
Japan
Dimensions
Width (In.)
3.54 in
Length (In.)
5.91 in
Depth
4.02 in
Height
1.79 in
Width
5.91 in
Details
Item
Heat Sink
For Use With
Solid State Relays
Mounting Style
Screw
Material
Aluminum
Fan Connection
Yes
Number of Mounting Holes
4
Thermal Resistance
1.37 Degrees C/W
Description
Heat Sink, Fan Connection Yes, For Use With Solid State Relays, Material Aluminum, Mounting Style Screw, Number of Mounting Holes 4, Thermal Resistance 1.37 Degrees C/W, Depth 4.02 in, Height 1.79 in, Width 5.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.