Zoro Homepage

Relay, Octal, 24 V DC, Plug-In

  • Mfr # MY2GSRDC24

  • Zoro # G222760406


product price: $8.55
/ea
Sold in multiples of 2 for $17.10

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY2GSRDC24
Zoro #
G222760406
UPC #
4550431041661
Country of Origin
China

Description

Relay, Base Shape Octal, Coil Voltage 24 V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Plug-In, Number of Pins 8, Pin Shape Octal, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 250V (Resistive Load), 2 A @ 220V (Inductive Load), Contact Rating (DC) 10 A @ 30V, 2 A @ 24V (Inductive Load), 5 A @ 220V, 5 A @ 24V (Resistive Load), Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method No Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.