Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay Scket, Finger Safe, Square, 5 Pin, 10A

  • Mfr # P2RF-05-S

  • Zoro # G2327071


product price: $5.99
/ea

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Square
Contact Form - Relay Socket
SPDT
Mounting - Relay
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2RF-05-S
Zoro #
G2327071
UPC #
-
Country of Origin
China

Dimensions

Width
0.71 in
Depth - Relay Socket
3.71 in
Length
3.62"
Height - Relay Socket
1.49
Depth
1.28 in
Width - Relay Socket
0.7 in
Height
3.62 in
Flat Pin Width
0.187 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Square
Contact Form - Relay Socket
SPDT
Mounting - Relay
DIN Rail
Electrical Connection - Relay Socket
Screwless Clamp
Number of Pins - Relay
5
Socket Code
H
Contact Rating - Relay Socket
10A @ 250V AC
Color
Tan
Mounting
Din Rail
Status Indicator
None
Voltage
250VAC
Terminals
Screwless Clamp
Number of Pins
5
Socket Style
Square
Item
Relay Socket
Standards
RoHS Compliant
Contact Rating
10A @ 250VAC
Socket Type
Elevator, Finger Safe
Contact Rating (AC)
10 A @ 250V
Compatible Relays
G2RS Series
Compatible with Manufacturer Model Number
G2R-1-S 120VAC, G2R-1-S 12VDC, G2R-1-S 230VAC, G2R-1-S 24VAC, G2R-1-S 24VDC, G2R-1-SD 24VDC, G2R-1-SN 110VAC, G2R-1-SN 120VAC, G2R-1-SN 12VDC, G2R-1-SN 230VAC, G2R-1-SN 240VAC, G2R-1-SN 24VAC, G2R-1-SN 24VDC, G2R-1-SN 48VDC, G2R-1-SN-AP3 230VAC, G2R-1-SN-AP3 24VDC, G2R-1-SND 12VDC, G2R-1-SND 24VDC, G2R-1-SND 48VDC, G2R-1-SND-AP3 24VDC, G2R-1-SNDI 12VDC, G2R-1-SNDI 24VDC, G2R-1-SNDI-AP3 24VDC, G2R-1-SNI 110VAC, G2R-1-SNI 120VAC, G2R-1-SNI 12VAC, G2R-1-SNI 12VDC, G2R-1-SNI 230VAC, G2R-1-SNI 24VAC, G2R-1-SNI 24VDC
Mounting Style
DIN Rail & Surface
Number of Terminals
1
Pin Shape
Flat
Electrical Connection
Screwless Clamp
Base Style
Square
Current Rating
10 A
Contact Form
SPDT
Compatible Manufacturer Part Number
G2R-1-S 120VAC, G2R-1-S 12VDC, G2R-1-S 230VAC, G2R-1-S 24VAC, G2R-1-S 24VDC, G2R-1-SD 24VDC, G2R-1-SN 110VAC, G2R-1-SN 120VAC, G2R-1-SN 12VDC, G2R-1-SN 230VAC, G2R-1-SN 240VAC, G2R-1-SN 24VAC, G2R-1-SN 24VDC, G2R-1-SN 48VDC, G2R-1-SN-AP3 230VAC, G2R-1-SN-AP3 24VDC, G2R-1-SND 12VDC, G2R-1-SND 24VDC, G2R-1-SND 48VDC, G2R-1-SND-AP3 24VDC, G2R-1-SNDI 12VDC, G2R-1-SNDI 24VDC, G2R-1-SNDI-AP3 24VDC, G2R-1-SNI 110VAC, G2R-1-SNI 120VAC, G2R-1-SNI 12VAC, G2R-1-SNI 12VDC, G2R-1-SNI 230VAC, G2R-1-SNI 24VAC, G2R-1-SNI 24VDC
Compatible Manufacturer Model Number
G2R-1-S 120VAC, G2R-1-S 12VDC, G2R-1-S 230VAC, G2R-1-S 24VAC, G2R-1-S 24VDC, G2R-1-SD 24VDC, G2R-1-SN 110VAC, G2R-1-SN 120VAC, G2R-1-SN 12VDC, G2R-1-SN 230VAC, G2R-1-SN 240VAC, G2R-1-SN 24VAC, G2R-1-SN 24VDC, G2R-1-SN 48VDC, G2R-1-SN-AP3 230VAC, G2R-1-SN-AP3 24VDC, G2R-1-SND 12VDC, G2R-1-SND 24VDC, G2R-1-SND 48VDC, G2R-1-SND-AP3 24VDC, G2R-1-SNDI 12VDC, G2R-1-SNDI 24VDC, G2R-1-SNDI-AP3 24VDC, G2R-1-SNI 110VAC, G2R-1-SNI 120VAC, G2R-1-SNI 12VAC, G2R-1-SNI 12VDC, G2R-1-SNI 230VAC, G2R-1-SNI 24VAC, G2R-1-SNI 24VDC
For Use With Mfr. Model Number
G2R-1-S 120VAC, G2R-1-S 12VDC, G2R-1-S 230VAC, G2R-1-S 24VAC, G2R-1-S 24VDC, G2R-1-SD 24VDC, G2R-1-SN 110VAC, G2R-1-SN 120VAC, G2R-1-SN 12VDC, G2R-1-SN 230VAC, G2R-1-SN 240VAC, G2R-1-SN 24VAC, G2R-1-SN 24VDC, G2R-1-SN 48VDC, G2R-1-SN-AP3 230VAC, G2R-1-SN-AP3 24VDC, G2R-1-SND 12VDC, G2R-1-SND 24VDC, G2R-1-SND 48VDC, G2R-1-SND-AP3 24VDC, G2R-1-SNDI 12VDC, G2R-1-SNDI 24VDC, G2R-1-SNDI-AP3 24VDC, G2R-1-SNI 110VAC, G2R-1-SNI 120VAC, G2R-1-SNI 12VAC, G2R-1-SNI 12VDC, G2R-1-SNI 230VAC, G2R-1-SNI 24VAC, G2R-1-SNI 24VDC
Compatible with Manufacturer Model No.
G2R-1-S 120VAC, G2R-1-S 12VDC, G2R-1-S 230VAC, G2R-1-S 24VAC, G2R-1-S 24VDC, G2R-1-SD 24VDC, G2R-1-SN 110VAC, G2R-1-SN 120VAC, G2R-1-SN 12VDC, G2R-1-SN 230VAC, G2R-1-SN 240VAC, G2R-1-SN 24VAC, G2R-1-SN 24VDC, G2R-1-SN 48VDC, G2R-1-SN-AP3 230VAC, G2R-1-SN-AP3 24VDC, G2R-1-SND 12VDC, G2R-1-SND 24VDC, G2R-1-SND 48VDC, G2R-1-SND-AP3 24VDC, G2R-1-SNDI 12VDC, G2R-1-SNDI 24VDC, G2R-1-SNDI-AP3 24VDC, G2R-1-SNI 110VAC, G2R-1-SNI 120VAC, G2R-1-SNI 12VAC, G2R-1-SNI 12VDC, G2R-1-SNI 230VAC, G2R-1-SNI 24VAC, G2R-1-SNI 24VDC
Compatible with Mfr. Model No.
G2R-1-S 120VAC, G2R-1-S 12VDC, G2R-1-S 230VAC, G2R-1-S 24VAC, G2R-1-S 24VDC, G2R-1-SD 24VDC, G2R-1-SN 110VAC, G2R-1-SN 120VAC, G2R-1-SN 12VDC, G2R-1-SN 230VAC, G2R-1-SN 240VAC, G2R-1-SN 24VAC, G2R-1-SN 24VDC, G2R-1-SN 48VDC, G2R-1-SN-AP3 230VAC, G2R-1-SN-AP3 24VDC, G2R-1-SND 12VDC, G2R-1-SND 24VDC, G2R-1-SND 48VDC, G2R-1-SND-AP3 24VDC, G2R-1-SNDI 12VDC, G2R-1-SNDI 24VDC, G2R-1-SNDI-AP3 24VDC, G2R-1-SNI 110VAC, G2R-1-SNI 120VAC, G2R-1-SNI 12VAC, G2R-1-SNI 12VDC, G2R-1-SNI 230VAC, G2R-1-SNI 24VAC, G2R-1-SNI 24VDC
For Use with Mfr Model Number
G2R-1-S 120VAC, G2R-1-S 12VDC, G2R-1-S 230VAC, G2R-1-S 24VAC, G2R-1-S 24VDC, G2R-1-SD 24VDC, G2R-1-SN 110VAC, G2R-1-SN 120VAC, G2R-1-SN 12VDC, G2R-1-SN 230VAC, G2R-1-SN 240VAC, G2R-1-SN 24VAC, G2R-1-SN 24VDC, G2R-1-SN 48VDC, G2R-1-SN-AP3 230VAC, G2R-1-SN-AP3 24VDC, G2R-1-SND 12VDC, G2R-1-SND 24VDC, G2R-1-SND 48VDC, G2R-1-SND-AP3 24VDC, G2R-1-SNDI 12VDC, G2R-1-SNDI 24VDC, G2R-1-SNDI-AP3 24VDC, G2R-1-SNI 110VAC, G2R-1-SNI 120VAC, G2R-1-SNI 12VAC, G2R-1-SNI 12VDC, G2R-1-SNI 230VAC, G2R-1-SNI 24VAC, G2R-1-SNI 24VDC
Compatible Pump Manufacturer Part Number
G2R-1-S 120VAC, G2R-1-S 12VDC, G2R-1-S 230VAC, G2R-1-S 24VAC, G2R-1-S 24VDC, G2R-1-SD 24VDC, G2R-1-SN 110VAC, G2R-1-SN 120VAC, G2R-1-SN 12VDC, G2R-1-SN 230VAC, G2R-1-SN 240VAC, G2R-1-SN 24VAC, G2R-1-SN 24VDC, G2R-1-SN 48VDC, G2R-1-SN-AP3 230VAC, G2R-1-SN-AP3 24VDC, G2R-1-SND 12VDC, G2R-1-SND 24VDC, G2R-1-SND 48VDC, G2R-1-SND-AP3 24VDC, G2R-1-SNDI 12VDC, G2R-1-SNDI 24VDC, G2R-1-SNDI-AP3 24VDC, G2R-1-SNI 110VAC, G2R-1-SNI 120VAC, G2R-1-SNI 12VAC, G2R-1-SNI 12VDC, G2R-1-SNI 230VAC, G2R-1-SNI 24VAC, G2R-1-SNI 24VDC
Compatible Mfr. Model Number
G2R-1-S 120VAC, G2R-1-S 12VDC, G2R-1-S 230VAC, G2R-1-S 24VAC, G2R-1-S 24VDC, G2R-1-SD 24VDC, G2R-1-SN 110VAC, G2R-1-SN 120VAC, G2R-1-SN 12VDC, G2R-1-SN 230VAC, G2R-1-SN 240VAC, G2R-1-SN 24VAC, G2R-1-SN 24VDC, G2R-1-SN 48VDC, G2R-1-SN-AP3 230VAC, G2R-1-SN-AP3 24VDC, G2R-1-SND 12VDC, G2R-1-SND 24VDC, G2R-1-SND 48VDC, G2R-1-SND-AP3 24VDC, G2R-1-SNDI 12VDC, G2R-1-SNDI 24VDC, G2R-1-SNDI-AP3 24VDC, G2R-1-SNI 110VAC, G2R-1-SNI 120VAC, G2R-1-SNI 12VAC, G2R-1-SNI 12VDC, G2R-1-SNI 230VAC, G2R-1-SNI 24VAC, G2R-1-SNI 24VDC

Description

Relay Socket, Base Style Square, Contact Form SPDT, Current Rating 10 A, Electrical Connection Screwless Clamp, Flat Pin Width 0.187 in, Number of Pins 5, Number of Terminals 1, Pin Shape Flat, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail & Surface, Color Tan, Compatible Relays G2RS Series, Compatible with Grainger Part Number 1YCK8, 1YCL1, 4FE17, 4FE18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.