- Home
- /
- Electrical Supplies
- /
- Industrial Electrical Controls & Automation
- /
- Electrical Switches & Relays
- /
- Electrical Relays
- /
- Relay Sockets
- /
- Relay Socket, Finger Safe, Square, 8 Pin, 5A
Relay Socket, Finger Safe, Square, 8 Pin, 5A
Mfr # P2RF-08-S
Zoro # G2611585
product price: $10.99
/eaKey Features
Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Square
Contact Form - Relay Socket
DPDT
Mounting - Relay
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
P2RF-08-S
Zoro #
G2611585
UPC #
-
Country of Origin
China
Dimensions
Depth
1.28 in
Length
3.62"
Width
0.71 in
Depth - Relay Socket
3.71 in
Width - Relay Socket
0.7 in
Height - Relay Socket
1.49
Height
3.62 in
Flat Pin Width
0.187 in
Details
Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Square
Contact Form - Relay Socket
DPDT
Mounting - Relay
DIN Rail
Electrical Connection - Relay Socket
Screwless Clamp
Number of Pins - Relay
8
Socket Code
J
Contact Rating - Relay Socket
5A @ 250V AC
Color
Tan
Socket Style
Square
Item
Relay Socket
Mounting
Din Rail
Terminals
Screwless Clamp
Standards
RoHS Compliant
Voltage
250VAC
Status Indicator
None
Contact Rating
5A @ 250VAC
Number of Pins
8
Socket Type
Elevator, Finger Safe
Compatible with Manufacturer Model Number
G2R-2-S 110VAC,G2R-2-S 12VDC,G2R-2-S 220VAC,G2R-2-S 230VAC,G2R-2-S 240VAC,G2R-2-S 24VAC,G2R-2-S 24VDC,G2R-2-SD 24VDC,G2R-2-SN 110VAC,G2R-2-SN 110VDC,G2R-2-SN 120VAC,G2R-2-SN 12VDC,G2R-2-SN 230VAC,G2R-2-SN 240VAC,G2R-2-SN 24VAC,G2R-2-SN 24VDC,G2R-2-SN 48VDC,G2R-2-SN-AP3 230VAC,G2R-2-SN-AP3 24VDC,G2R-2-SND 12VDC,G2R-2-SND 24VDC,G2R-2-SND 48VDC,G2R-2-SND-AP3 24VDC,G2R-2-SNDI 12VDC,G2R-2-SNDI 24VDC,G2R-2-SNDI 48VDC,G2R-2-SNDI-AP3 24VDC,G2R-2-SNI 110VAC,G2R-2-SNI 120VAC,G2R-2-SNI 12VAC,G2R-2-SNI 12VDC,G2R-2-SNI 230VAC,G2R-2-SNI 240VAC,G2R-2-SNI 24VAC,G2R-2-SNI 24VDC,G2R-2-SNI 48VDC,G2R-2-SNI-AP3 230VAC
Compatible with Manufacturer Model Number
- G2R-2-S 110VAC
- G2R-2-S 12VDC
- G2R-2-S 220VAC
- G2R-2-S 230VAC
- G2R-2-S 240VAC
- G2R-2-S 24VAC
- G2R-2-S 24VDC
- G2R-2-SD 24VDC
- G2R-2-SN 110VAC
- G2R-2-SN 110VDC
- G2R-2-SN 120VAC
- G2R-2-SN 12VDC
- G2R-2-SN 230VAC
- G2R-2-SN 240VAC
- G2R-2-SN 24VAC
- G2R-2-SN 24VDC
- G2R-2-SN 48VDC
- G2R-2-SN-AP3 230VAC
- G2R-2-SN-AP3 24VDC
- G2R-2-SND 12VDC
- G2R-2-SND 24VDC
- G2R-2-SND 48VDC
- G2R-2-SND-AP3 24VDC
- G2R-2-SNDI 12VDC
- G2R-2-SNDI 24VDC
- G2R-2-SNDI 48VDC
- G2R-2-SNDI-AP3 24VDC
- G2R-2-SNI 110VAC
- G2R-2-SNI 120VAC
- G2R-2-SNI 12VAC
- G2R-2-SNI 12VDC
- G2R-2-SNI 230VAC
- G2R-2-SNI 240VAC
- G2R-2-SNI 24VAC
- G2R-2-SNI 24VDC
- G2R-2-SNI 48VDC
- G2R-2-SNI-AP3 230VAC
Contact Rating (AC)
5 A @ 250V
Number of Terminals
2
Compatible Relays
G2RS Series
Mounting Style
DIN Rail & Surface
Base Style
Square
Pin Shape
Flat
Electrical Connection
Screwless Clamp
Contact Form
DPDT
Current Rating
10 A
Compatible Manufacturer Part Number
G2R-2-S 110VAC,G2R-2-S 12VDC,G2R-2-S 220VAC,G2R-2-S 230VAC,G2R-2-S 240VAC,G2R-2-S 24VAC,G2R-2-S 24VDC,G2R-2-SD 24VDC,G2R-2-SN 110VAC,G2R-2-SN 110VDC,G2R-2-SN 120VAC,G2R-2-SN 12VDC,G2R-2-SN 230VAC,G2R-2-SN 240VAC,G2R-2-SN 24VAC,G2R-2-SN 24VDC,G2R-2-SN 48VDC,G2R-2-SN-AP3 230VAC,G2R-2-SN-AP3 24VDC,G2R-2-SND 12VDC,G2R-2-SND 24VDC,G2R-2-SND 48VDC,G2R-2-SND-AP3 24VDC,G2R-2-SNDI 12VDC,G2R-2-SNDI 24VDC,G2R-2-SNDI 48VDC,G2R-2-SNDI-AP3 24VDC,G2R-2-SNI 110VAC,G2R-2-SNI 120VAC,G2R-2-SNI 12VAC,G2R-2-SNI 12VDC,G2R-2-SNI 230VAC,G2R-2-SNI 240VAC,G2R-2-SNI 24VAC,G2R-2-SNI 24VDC,G2R-2-SNI 48VDC,G2R-2-SNI-AP3 230VAC
Compatible Manufacturer Part Number
- G2R-2-S 110VAC
- G2R-2-S 12VDC
- G2R-2-S 220VAC
- G2R-2-S 230VAC
- G2R-2-S 240VAC
- G2R-2-S 24VAC
- G2R-2-S 24VDC
- G2R-2-SD 24VDC
- G2R-2-SN 110VAC
- G2R-2-SN 110VDC
- G2R-2-SN 120VAC
- G2R-2-SN 12VDC
- G2R-2-SN 230VAC
- G2R-2-SN 240VAC
- G2R-2-SN 24VAC
- G2R-2-SN 24VDC
- G2R-2-SN 48VDC
- G2R-2-SN-AP3 230VAC
- G2R-2-SN-AP3 24VDC
- G2R-2-SND 12VDC
- G2R-2-SND 24VDC
- G2R-2-SND 48VDC
- G2R-2-SND-AP3 24VDC
- G2R-2-SNDI 12VDC
- G2R-2-SNDI 24VDC
- G2R-2-SNDI 48VDC
- G2R-2-SNDI-AP3 24VDC
- G2R-2-SNI 110VAC
- G2R-2-SNI 120VAC
- G2R-2-SNI 12VAC
- G2R-2-SNI 12VDC
- G2R-2-SNI 230VAC
- G2R-2-SNI 240VAC
- G2R-2-SNI 24VAC
- G2R-2-SNI 24VDC
- G2R-2-SNI 48VDC
- G2R-2-SNI-AP3 230VAC
Compatible Manufacturer Model Number
G2R-2-S 110VAC,G2R-2-S 12VDC,G2R-2-S 220VAC,G2R-2-S 230VAC,G2R-2-S 240VAC,G2R-2-S 24VAC,G2R-2-S 24VDC,G2R-2-SD 24VDC,G2R-2-SN 110VAC,G2R-2-SN 110VDC,G2R-2-SN 120VAC,G2R-2-SN 12VDC,G2R-2-SN 230VAC,G2R-2-SN 240VAC,G2R-2-SN 24VAC,G2R-2-SN 24VDC,G2R-2-SN 48VDC,G2R-2-SN-AP3 230VAC,G2R-2-SN-AP3 24VDC,G2R-2-SND 12VDC,G2R-2-SND 24VDC,G2R-2-SND 48VDC,G2R-2-SND-AP3 24VDC,G2R-2-SNDI 12VDC,G2R-2-SNDI 24VDC,G2R-2-SNDI 48VDC,G2R-2-SNDI-AP3 24VDC,G2R-2-SNI 110VAC,G2R-2-SNI 120VAC,G2R-2-SNI 12VAC,G2R-2-SNI 12VDC,G2R-2-SNI 230VAC,G2R-2-SNI 240VAC,G2R-2-SNI 24VAC,G2R-2-SNI 24VDC,G2R-2-SNI 48VDC,G2R-2-SNI-AP3 230VAC
Compatible Manufacturer Model Number
- G2R-2-S 110VAC
- G2R-2-S 12VDC
- G2R-2-S 220VAC
- G2R-2-S 230VAC
- G2R-2-S 240VAC
- G2R-2-S 24VAC
- G2R-2-S 24VDC
- G2R-2-SD 24VDC
- G2R-2-SN 110VAC
- G2R-2-SN 110VDC
- G2R-2-SN 120VAC
- G2R-2-SN 12VDC
- G2R-2-SN 230VAC
- G2R-2-SN 240VAC
- G2R-2-SN 24VAC
- G2R-2-SN 24VDC
- G2R-2-SN 48VDC
- G2R-2-SN-AP3 230VAC
- G2R-2-SN-AP3 24VDC
- G2R-2-SND 12VDC
- G2R-2-SND 24VDC
- G2R-2-SND 48VDC
- G2R-2-SND-AP3 24VDC
- G2R-2-SNDI 12VDC
- G2R-2-SNDI 24VDC
- G2R-2-SNDI 48VDC
- G2R-2-SNDI-AP3 24VDC
- G2R-2-SNI 110VAC
- G2R-2-SNI 120VAC
- G2R-2-SNI 12VAC
- G2R-2-SNI 12VDC
- G2R-2-SNI 230VAC
- G2R-2-SNI 240VAC
- G2R-2-SNI 24VAC
- G2R-2-SNI 24VDC
- G2R-2-SNI 48VDC
- G2R-2-SNI-AP3 230VAC
For Use With Mfr. Model Number
G2R-2-S 110VAC, G2R-2-S 12VDC, G2R-2-S 220VAC, G2R-2-S 230VAC, G2R-2-S 240VAC, G2R-2-S 24VAC, G2R-2-S 24VDC, G2R-2-SD 24VDC, G2R-2-SN 110VAC, G2R-2-SN 110VDC, G2R-2-SN 120VAC, G2R-2-SN 12VDC, G2R-2-SN 230VAC, G2R-2-SN 240VAC, G2R-2-SN 24VAC, G2R-2-SN 24VDC, G2R-2-SN 48VDC, G2R-2-SN-AP3 230VAC, G2R-2-SN-AP3 24VDC, G2R-2-SND 12VDC, G2R-2-SND 24VDC, G2R-2-SND 48VDC, G2R-2-SND-AP3 24VDC, G2R-2-SNDI 12VDC, G2R-2-SNDI 24VDC, G2R-2-SNDI 48VDC, G2R-2-SNDI-AP3 24VDC, G2R-2-SNI 110VAC, G2R-2-SNI 120VAC, G2R-2-SNI 12VAC, G2R-2-SNI 12VDC, G2R-2-SNI 230VAC, G2R-2-SNI 240VAC, G2R-2-SNI 24VAC, G2R-2-SNI 24VDC, G2R-2-SNI 48VDC, G2R-2-SNI-AP3 230VAC
Compatible with Manufacturer Model No.
G2R-2-S 110VAC,G2R-2-S 12VDC,G2R-2-S 220VAC,G2R-2-S 230VAC,G2R-2-S 240VAC,G2R-2-S 24VAC,G2R-2-S 24VDC,G2R-2-SD 24VDC,G2R-2-SN 110VAC,G2R-2-SN 110VDC,G2R-2-SN 120VAC,G2R-2-SN 12VDC,G2R-2-SN 230VAC,G2R-2-SN 240VAC,G2R-2-SN 24VAC,G2R-2-SN 24VDC,G2R-2-SN 48VDC,G2R-2-SN-AP3 230VAC,G2R-2-SN-AP3 24VDC,G2R-2-SND 12VDC,G2R-2-SND 24VDC,G2R-2-SND 48VDC,G2R-2-SND-AP3 24VDC,G2R-2-SNDI 12VDC,G2R-2-SNDI 24VDC,G2R-2-SNDI 48VDC,G2R-2-SNDI-AP3 24VDC,G2R-2-SNI 110VAC,G2R-2-SNI 120VAC,G2R-2-SNI 12VAC,G2R-2-SNI 12VDC,G2R-2-SNI 230VAC,G2R-2-SNI 240VAC,G2R-2-SNI 24VAC,G2R-2-SNI 24VDC,G2R-2-SNI 48VDC,G2R-2-SNI-AP3 230VAC
Compatible with Manufacturer Model No.
- G2R-2-S 110VAC
- G2R-2-S 12VDC
- G2R-2-S 220VAC
- G2R-2-S 230VAC
- G2R-2-S 240VAC
- G2R-2-S 24VAC
- G2R-2-S 24VDC
- G2R-2-SD 24VDC
- G2R-2-SN 110VAC
- G2R-2-SN 110VDC
- G2R-2-SN 120VAC
- G2R-2-SN 12VDC
- G2R-2-SN 230VAC
- G2R-2-SN 240VAC
- G2R-2-SN 24VAC
- G2R-2-SN 24VDC
- G2R-2-SN 48VDC
- G2R-2-SN-AP3 230VAC
- G2R-2-SN-AP3 24VDC
- G2R-2-SND 12VDC
- G2R-2-SND 24VDC
- G2R-2-SND 48VDC
- G2R-2-SND-AP3 24VDC
- G2R-2-SNDI 12VDC
- G2R-2-SNDI 24VDC
- G2R-2-SNDI 48VDC
- G2R-2-SNDI-AP3 24VDC
- G2R-2-SNI 110VAC
- G2R-2-SNI 120VAC
- G2R-2-SNI 12VAC
- G2R-2-SNI 12VDC
- G2R-2-SNI 230VAC
- G2R-2-SNI 240VAC
- G2R-2-SNI 24VAC
- G2R-2-SNI 24VDC
- G2R-2-SNI 48VDC
- G2R-2-SNI-AP3 230VAC
Compatible with Mfr. Model No.
G2R-2-S 110VAC,G2R-2-S 12VDC,G2R-2-S 220VAC,G2R-2-S 230VAC,G2R-2-S 240VAC,G2R-2-S 24VAC,G2R-2-S 24VDC,G2R-2-SD 24VDC,G2R-2-SN 110VAC,G2R-2-SN 110VDC,G2R-2-SN 120VAC,G2R-2-SN 12VDC,G2R-2-SN 230VAC,G2R-2-SN 240VAC,G2R-2-SN 24VAC,G2R-2-SN 24VDC,G2R-2-SN 48VDC,G2R-2-SN-AP3 230VAC,G2R-2-SN-AP3 24VDC,G2R-2-SND 12VDC,G2R-2-SND 24VDC,G2R-2-SND 48VDC,G2R-2-SND-AP3 24VDC,G2R-2-SNDI 12VDC,G2R-2-SNDI 24VDC,G2R-2-SNDI 48VDC,G2R-2-SNDI-AP3 24VDC,G2R-2-SNI 110VAC,G2R-2-SNI 120VAC,G2R-2-SNI 12VAC,G2R-2-SNI 12VDC,G2R-2-SNI 230VAC,G2R-2-SNI 240VAC,G2R-2-SNI 24VAC,G2R-2-SNI 24VDC,G2R-2-SNI 48VDC,G2R-2-SNI-AP3 230VAC
Compatible with Mfr. Model No.
- G2R-2-S 110VAC
- G2R-2-S 12VDC
- G2R-2-S 220VAC
- G2R-2-S 230VAC
- G2R-2-S 240VAC
- G2R-2-S 24VAC
- G2R-2-S 24VDC
- G2R-2-SD 24VDC
- G2R-2-SN 110VAC
- G2R-2-SN 110VDC
- G2R-2-SN 120VAC
- G2R-2-SN 12VDC
- G2R-2-SN 230VAC
- G2R-2-SN 240VAC
- G2R-2-SN 24VAC
- G2R-2-SN 24VDC
- G2R-2-SN 48VDC
- G2R-2-SN-AP3 230VAC
- G2R-2-SN-AP3 24VDC
- G2R-2-SND 12VDC
- G2R-2-SND 24VDC
- G2R-2-SND 48VDC
- G2R-2-SND-AP3 24VDC
- G2R-2-SNDI 12VDC
- G2R-2-SNDI 24VDC
- G2R-2-SNDI 48VDC
- G2R-2-SNDI-AP3 24VDC
- G2R-2-SNI 110VAC
- G2R-2-SNI 120VAC
- G2R-2-SNI 12VAC
- G2R-2-SNI 12VDC
- G2R-2-SNI 230VAC
- G2R-2-SNI 240VAC
- G2R-2-SNI 24VAC
- G2R-2-SNI 24VDC
- G2R-2-SNI 48VDC
- G2R-2-SNI-AP3 230VAC
For Use with Mfr Model Number
G2R-2-S 110VAC,G2R-2-S 12VDC,G2R-2-S 220VAC,G2R-2-S 230VAC,G2R-2-S 240VAC,G2R-2-S 24VAC,G2R-2-S 24VDC,G2R-2-SD 24VDC,G2R-2-SN 110VAC,G2R-2-SN 110VDC,G2R-2-SN 120VAC,G2R-2-SN 12VDC,G2R-2-SN 230VAC,G2R-2-SN 240VAC,G2R-2-SN 24VAC,G2R-2-SN 24VDC,G2R-2-SN 48VDC,G2R-2-SN-AP3 230VAC,G2R-2-SN-AP3 24VDC,G2R-2-SND 12VDC,G2R-2-SND 24VDC,G2R-2-SND 48VDC,G2R-2-SND-AP3 24VDC,G2R-2-SNDI 12VDC,G2R-2-SNDI 24VDC,G2R-2-SNDI 48VDC,G2R-2-SNDI-AP3 24VDC,G2R-2-SNI 110VAC,G2R-2-SNI 120VAC,G2R-2-SNI 12VAC,G2R-2-SNI 12VDC,G2R-2-SNI 230VAC,G2R-2-SNI 240VAC,G2R-2-SNI 24VAC,G2R-2-SNI 24VDC,G2R-2-SNI 48VDC,G2R-2-SNI-AP3 230VAC
For Use with Mfr Model Number
- G2R-2-S 110VAC
- G2R-2-S 12VDC
- G2R-2-S 220VAC
- G2R-2-S 230VAC
- G2R-2-S 240VAC
- G2R-2-S 24VAC
- G2R-2-S 24VDC
- G2R-2-SD 24VDC
- G2R-2-SN 110VAC
- G2R-2-SN 110VDC
- G2R-2-SN 120VAC
- G2R-2-SN 12VDC
- G2R-2-SN 230VAC
- G2R-2-SN 240VAC
- G2R-2-SN 24VAC
- G2R-2-SN 24VDC
- G2R-2-SN 48VDC
- G2R-2-SN-AP3 230VAC
- G2R-2-SN-AP3 24VDC
- G2R-2-SND 12VDC
- G2R-2-SND 24VDC
- G2R-2-SND 48VDC
- G2R-2-SND-AP3 24VDC
- G2R-2-SNDI 12VDC
- G2R-2-SNDI 24VDC
- G2R-2-SNDI 48VDC
- G2R-2-SNDI-AP3 24VDC
- G2R-2-SNI 110VAC
- G2R-2-SNI 120VAC
- G2R-2-SNI 12VAC
- G2R-2-SNI 12VDC
- G2R-2-SNI 230VAC
- G2R-2-SNI 240VAC
- G2R-2-SNI 24VAC
- G2R-2-SNI 24VDC
- G2R-2-SNI 48VDC
- G2R-2-SNI-AP3 230VAC
Compatible Pump Manufacturer Part Number
G2R-2-S 110VAC,G2R-2-S 12VDC,G2R-2-S 220VAC,G2R-2-S 230VAC,G2R-2-S 240VAC,G2R-2-S 24VAC,G2R-2-S 24VDC,G2R-2-SD 24VDC,G2R-2-SN 110VAC,G2R-2-SN 110VDC,G2R-2-SN 120VAC,G2R-2-SN 12VDC,G2R-2-SN 230VAC,G2R-2-SN 240VAC,G2R-2-SN 24VAC,G2R-2-SN 24VDC,G2R-2-SN 48VDC,G2R-2-SN-AP3 230VAC,G2R-2-SN-AP3 24VDC,G2R-2-SND 12VDC,G2R-2-SND 24VDC,G2R-2-SND 48VDC,G2R-2-SND-AP3 24VDC,G2R-2-SNDI 12VDC,G2R-2-SNDI 24VDC,G2R-2-SNDI 48VDC,G2R-2-SNDI-AP3 24VDC,G2R-2-SNI 110VAC,G2R-2-SNI 120VAC,G2R-2-SNI 12VAC,G2R-2-SNI 12VDC,G2R-2-SNI 230VAC,G2R-2-SNI 240VAC,G2R-2-SNI 24VAC,G2R-2-SNI 24VDC,G2R-2-SNI 48VDC,G2R-2-SNI-AP3 230VAC
Compatible Pump Manufacturer Part Number
- G2R-2-S 110VAC
- G2R-2-S 12VDC
- G2R-2-S 220VAC
- G2R-2-S 230VAC
- G2R-2-S 240VAC
- G2R-2-S 24VAC
- G2R-2-S 24VDC
- G2R-2-SD 24VDC
- G2R-2-SN 110VAC
- G2R-2-SN 110VDC
- G2R-2-SN 120VAC
- G2R-2-SN 12VDC
- G2R-2-SN 230VAC
- G2R-2-SN 240VAC
- G2R-2-SN 24VAC
- G2R-2-SN 24VDC
- G2R-2-SN 48VDC
- G2R-2-SN-AP3 230VAC
- G2R-2-SN-AP3 24VDC
- G2R-2-SND 12VDC
- G2R-2-SND 24VDC
- G2R-2-SND 48VDC
- G2R-2-SND-AP3 24VDC
- G2R-2-SNDI 12VDC
- G2R-2-SNDI 24VDC
- G2R-2-SNDI 48VDC
- G2R-2-SNDI-AP3 24VDC
- G2R-2-SNI 110VAC
- G2R-2-SNI 120VAC
- G2R-2-SNI 12VAC
- G2R-2-SNI 12VDC
- G2R-2-SNI 230VAC
- G2R-2-SNI 240VAC
- G2R-2-SNI 24VAC
- G2R-2-SNI 24VDC
- G2R-2-SNI 48VDC
- G2R-2-SNI-AP3 230VAC
Compatible Mfr. Model Number
G2R-2-S 110VAC,G2R-2-S 12VDC,G2R-2-S 220VAC,G2R-2-S 230VAC,G2R-2-S 240VAC,G2R-2-S 24VAC,G2R-2-S 24VDC,G2R-2-SD 24VDC,G2R-2-SN 110VAC,G2R-2-SN 110VDC,G2R-2-SN 120VAC,G2R-2-SN 12VDC,G2R-2-SN 230VAC,G2R-2-SN 240VAC,G2R-2-SN 24VAC,G2R-2-SN 24VDC,G2R-2-SN 48VDC,G2R-2-SN-AP3 230VAC,G2R-2-SN-AP3 24VDC,G2R-2-SND 12VDC,G2R-2-SND 24VDC,G2R-2-SND 48VDC,G2R-2-SND-AP3 24VDC,G2R-2-SNDI 12VDC,G2R-2-SNDI 24VDC,G2R-2-SNDI 48VDC,G2R-2-SNDI-AP3 24VDC,G2R-2-SNI 110VAC,G2R-2-SNI 120VAC,G2R-2-SNI 12VAC,G2R-2-SNI 12VDC,G2R-2-SNI 230VAC,G2R-2-SNI 240VAC,G2R-2-SNI 24VAC,G2R-2-SNI 24VDC,G2R-2-SNI 48VDC,G2R-2-SNI-AP3 230VAC
Compatible Mfr. Model Number
- G2R-2-S 110VAC
- G2R-2-S 12VDC
- G2R-2-S 220VAC
- G2R-2-S 230VAC
- G2R-2-S 240VAC
- G2R-2-S 24VAC
- G2R-2-S 24VDC
- G2R-2-SD 24VDC
- G2R-2-SN 110VAC
- G2R-2-SN 110VDC
- G2R-2-SN 120VAC
- G2R-2-SN 12VDC
- G2R-2-SN 230VAC
- G2R-2-SN 240VAC
- G2R-2-SN 24VAC
- G2R-2-SN 24VDC
- G2R-2-SN 48VDC
- G2R-2-SN-AP3 230VAC
- G2R-2-SN-AP3 24VDC
- G2R-2-SND 12VDC
- G2R-2-SND 24VDC
- G2R-2-SND 48VDC
- G2R-2-SND-AP3 24VDC
- G2R-2-SNDI 12VDC
- G2R-2-SNDI 24VDC
- G2R-2-SNDI 48VDC
- G2R-2-SNDI-AP3 24VDC
- G2R-2-SNI 110VAC
- G2R-2-SNI 120VAC
- G2R-2-SNI 12VAC
- G2R-2-SNI 12VDC
- G2R-2-SNI 230VAC
- G2R-2-SNI 240VAC
- G2R-2-SNI 24VAC
- G2R-2-SNI 24VDC
- G2R-2-SNI 48VDC
- G2R-2-SNI-AP3 230VAC
Description
Relay Socket, Base Style Square, Contact Form DPDT, Current Rating 10 A, Electrical Connection Screwless Clamp, Flat Pin Width 0.187 in, Number of Pins 8, Number of Terminals 2, Pin Shape Flat, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail & Surface, Color Tan, Compatible Relays G2RS Series, Compatible with Grainger Part Number 1YCN5, 4FE20, 4FE22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON MY Socket (PYF14A-N)
- OMRON Relay Scket, Standrd, Square, 11 Pin, 600VAC (PTF21PC)
- OMRON Relay Sockets and Hardware (PYMJN-S)
- OMRON 1 pole Cage Clamp (P2RF05ESS)
- EATON Relay Socket, Finger Safe, Octal, 8 Pin (D3PA2)
- WEIDMULLER SCM-I 4CO N, 10PK (8869390000)
- WEIDMULLER TRZ 120VUC 1CO EMPTY, 10PK (1123410000)
- EATON Rlay Scket, Fingr Saf, Octl, 11 Pin, 2.16" L (D3PA3)
- TELEMECANIQUE SENSORS Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Brass, 2 m, Bare Wire, 2 Wires, Shielded (XS618B1MBL2)
- SCHNEIDER ELECTRIC Socket, General Purpose Relay, Square, 10 A, 11 Pins, Quick Connect (8501KUR13P14V20)
- SCHNEIDER ELECTRIC Surface, Open Power Relay, Square, 40 A, 6 Pins, Screw (199X-7)
- SCHNEIDER ELECTRIC Socket, General Purpose Relay, Square, 15 A, 8 Pins, Faston Connector (782XBXM4L-24D)
- HONEYWELL Pressure Switch, Standard, SPST-NO, Not Applicable Ports, 1/8-27" MNPT, 51 to 90 psi Range (76054-B00000600-01)
- EATON Disconnects (PHB4N4XF)
- BRAH ELECTRIC , Direct Replacement 440VAC 60Hz TeSys F Magnetic Control Coil LX1FG360 (BLX1FG360)