Zoro Homepage

Relay Socket, Standard, Square, 11 Pin, 5A

  • Mfr # PYF11A

  • Zoro # G0913823


product price: $10.15
/ea

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Elevator
Base Style - Relay Socket
Square
Contact Form - Relay Socket
3PDT
Mounting - Relay
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYF11A
Zoro #
G0913823
UPC #
-
Country of Origin
Japan

Dimensions

Length
2.83"
Width - Relay Socket
1.16 in
Width
1.16 in
Height - Relay Socket
1.18 in
Depth
1.18 in
Depth - Relay Socket
2.83 in
Height
2.83 in
Flat Pin Width
0.102 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Elevator
Base Style - Relay Socket
Square
Contact Form - Relay Socket
3PDT
Mounting - Relay
DIN Rail
Electrical Connection - Relay Socket
Screw
Number of Pins - Relay
11
Socket Code
R
Contact Rating - Relay Socket
5A @ 250V AC
Color
Black
Status Indicator
None
Terminals
Screw
Socket Style
Square
Mounting
Din Rail
Item
Relay Socket
Contact Rating
5A @ 250VAC
Socket Type
Elevator
Number of Pins
11
Voltage
250VAC
Contact Form
3PDT
Current Rating
5 A
Mounting Style
DIN Rail & Surface
Contact Rating (AC)
5 A @ 250V
Compatible Relays
MY Series
Number of Terminals
11
Electrical Connection
Screw Clamp
Base Style
Square
Pin Shape
Flat

Description

Relay Socket, Base Style Square, Contact Form 3PDT, Current Rating 5 A, Electrical Connection Screw Clamp, Flat Pin Width 0.102 in, Number of Pins 11, Number of Terminals 11, Pin Shape Flat, Socket Type Elevator, Mounting Style DIN Rail & Surface, Color Black, Compatible Relays MY Series, Contact Rating (AC) 5 A @ 250V, Depth 1.18 in, Height 2.83 in, Status Indicator None, Width 1.16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.