Zoro Homepage

Relay Socket, Standard, Square, 11 Pin

  • Mfr # PTF11PC

  • Zoro # G1402807


product price: $12.29
/ea

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Elevator
Base Style - Relay Socket
Square
Contact Form - Relay Socket
3PDT
Mounting - Relay
DIN Rail, Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTF11PC
Zoro #
G1402807
UPC #
-
Country of Origin
United States

Dimensions

Width - Relay Socket
1.7 in
Depth
3 in
Depth - Relay Socket
3 in
Length
3.00"
Width
1.7 in
Height - Relay Socket
1.03 in
Flat Pin Width
0.187 in
Height
1.03 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Elevator
Base Style - Relay Socket
Square
Contact Form - Relay Socket
3PDT
Mounting - Relay
DIN Rail, Surface
Electrical Connection - Relay Socket
Screw
Number of Pins - Relay
11
Socket Code
C
Contact Rating - Relay Socket
10A @ 300V AC
Color
Black
Voltage
300VAC
Terminals
Screw
Status Indicator
None
Contact Rating
10A @ 300VAC
Mounting
DIN Rail/Surface
Socket Type
Elevator
Item
Relay Socket
Number of Pins
11
Socket Style
Square
Compatible Relays
MJN Series
Contact Rating (AC)
10 A @ 300V
Electrical Connection
Screw Clamp
Number of Terminals
11
Base Style
Square
Pin Shape
Flat
Current Rating
10 A
Contact Form
3PDT
Mounting Style
DIN Rail & Surface
Maximum Operating Temperature
239 Degrees F
Minimum Operating Temperature
-49 Degrees F

Description

Relay Socket, Base Style Square, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Screw Clamp, Flat Pin Width 0.187 in, Number of Pins 11, Number of Terminals 11, Pin Shape Flat, Socket Type Elevator, Mounting Style DIN Rail & Surface, Color Black, Compatible Relays MJN Series, Contact Rating (AC) 10 A @ 300V, Depth 3 in, Height 1.03 in, Maximum Operating Temperature 239 Degrees F, Minimum Operating Temperature -49 Degrees F, Status Indicator None, Width 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.