Relay Sockets and Hardware
Mfr # PFP-100N
Zoro # G110080166
product price: $14.89
/eaKey Features
Width
35 mm
Length
1,000 mm
Compatible Series
EJ1
Height
7.3 mm
Product Type
DIN Track
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFP-100N
Zoro #
G110080166
UPC #
4536853722692
Country of Origin
United States
Dimensions
Width
35 mm
Length
1,000 mm
Height
7.3 mm
Details
Item
Relay Sockets and Hardware
Compatible Series
EJ1
Product Type
DIN Track
For Use With
Relay Sockets
Description
Relay Sockets and Hardware, For Use With Relay Sockets, Height 7.3 mm, Length 1,000 mm, Width 35 mm, Product Type DIN Track, Compatible Series EJ1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.