Zoro Homepage

Relay Sockets

  • Mfr # J7KNA-AR-22 24VS

  • Zoro # G510080148


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Series
J7KNA-AR
Coil Voltage
24V DC with Diode
Body Height
57.5 mm
Contact Rating (DC)
0.1 A @ 220V, 0.40 A @ 110V, 2.00 A @ 60V
Maximum Operating Temperature
60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J7KNA-AR-22 24VS
Zoro #
G510080148
UPC #
4536854851506
Country of Origin
Austria

Dimensions

Body Height
57.5 mm
Body Width
45 mm
Body Depth
49 mm

Details

Item
Relay Sockets
Series
J7KNA-AR
Coil Voltage
24V DC with Diode
Contact Rating (DC)
0.1 A @ 220V, 0.40 A @ 110V, 2.00 A @ 60V
Maximum Operating Temperature
60 Degrees C
Base Shape
Square
Minimum Operating Temperature
-40 Degrees C
Current Rating
10 A

Description

Relay Sockets, Coil Voltage 24V DC with Diode, Current Rating 10 A, Number of Pins Not Applicable, Contact Rating (DC) 0.1 A @ 220V, 0.40 A @ 110V, 2.00 A @ 60V, Base Shape Square, Body Depth 49 mm, Body Height 57.5 mm, Body Width 45 mm, Maximum Operating Temperature 60 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.