Zoro Homepage

Retroreflective Photoelectric Sensor, Bare Wire, Straight, Cylindrical, Selectable Light On/Dark On, PNP

  • Mfr # E3FA-RP122M

  • Zoro # G6230673


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Standards
CE
Max. Load Current
100 mA
Features
Mirror Surface Rejection (MSR)
Light Source
Red LED
Min. Object Size
75mm dia Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3FA-RP122M
Zoro #
G6230673
UPC #
-
Country of Origin
Indonesia

Dimensions

Min. Object Size
75mm dia Opaque
Length - Cylindrical Photoelectric Sensor
45 mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Cable Length
2 m
Overall Height
41 mm
Overall Diameter
18 mm
Sensor Diameter
17 mm
Minimum Object Size
75mm Dia. Opaque

Details

Item
Photoelectric Sensor
Standards
CE
Max. Load Current
100 mA
Features
Mirror Surface Rejection (MSR)
Light Source
Red LED
Body Material
Plastic
Operating Mode - Photoelectric Sensor
Selectable Light On/Dark On
Max. Sensing Distance - Cylindrical Photoelectric Sensor
500 mm
Sensing Method
Retroreflective
IP Rating
IP67, IP69K
Power Requirement - Cylindrical Photoelectric Sensor
5 to 30V DC
Response Time
0.5 msec
Electrical Connection
Bare Wire
Operating Temp. Range
-25 Degrees to 55 Degrees C
Operating Temperature - Minimum
-13 Degrees F
Electrical Installation Type
Prewired Cable
Orientation
Straight
Style
Cylindrical
Emitted Sensor Light
Red Light
Sensing Distance - Minimum
100 mm
Sensing Distance - Maximum
500 mm
DC Voltage Rating
10-30V DC
Operating Mode
Selectable Light On/Dark On
Series
E3FA
Includes Indicator Lights
Indicator Lights Included
Output Circuit Type
PNP
Load Current - Maximum
100 mA
Operating Temperature - Maximum
131 Degrees F

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 500 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.