Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Lever Arm, 2.09 In. Arm L

  • Mfr # D4AA10

  • Zoro # G2271403


product price: $27.25
/ea

Key Features

For Use With
D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N, Mfr. No. D4A1101N
Arm Material
Stainless Steel
Arm Width
0.31 in
Roller Dia.
0.75 in
Arm Length
2.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D4AA10
Zoro #
G2271403
UPC #
-
Country of Origin
Japan

Dimensions

Arm Width
0.31 in
Roller Dia.
0.75 in
Arm Length
2.09 in
Arm Depth
0.75 in
Roller Width
0.33 in
Arm Length - Minimum
3.4 in
Roller Diameter
19 in
Arm Length - Maximum
2.09 in

Details

Item
Limit Switch Lever Arm
For Use With
D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N, Mfr. No. D4A1101N
Arm Material
Stainless Steel
Roller Position
Front
Actuator Type
Standard Roller
Roller Material
Stainless Steel
Actuator Style
Rotary Lever Roller
Series
D4A
Compatible with Manufacturer Model Number
D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-50 Degrees F
Arm Adjustability
Fixed
Roller Adjustability
Adjustable
Compatible Manufacturer Part Number
D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N
Compatible Manufacturer Model Number
D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N
Compatible with Manufacturer Model No.
D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N
Compatible with Mfr. Model No.
D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N
For Use with Mfr Model Number
D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N
For Use With Mfr. Model Number
D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N
Compatible Pump Manufacturer Part Number
D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N
Compatible Mfr. Model Number
D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N, Mfr. No. D4A1101N, Arm Length 2.09 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.33 in, Arm Material Stainless Steel, Roller Material Stainless Steel, Arm Width 0.31 in, Arm Depth 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.